NEMA Magnetic Motor Starter, Non-Reversing, 1NO, 24V AC, 3 P

  • Mfr # AN19NN0T5E140

  • Zoro # G6371102


product price: $3,955.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
24V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN19NN0T5E140
Zoro #
G6371102
UPC #
-
Country of Origin
Dominican Republic

Dimensions

NEMA Size
4
Product Length/Depth
22 in
Overall Depth
22 in
Overall Height
9.5 in
Overall Width
12.5 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
24V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
1
Standards
UL Listed
Accessory Group
Freedom
Includes
Auxiliary Contact, Contactor, Electronic Overload
HP @ 3 Phase - 575V
100 hp
Weight
27.3 lb
Product Name
Eaton Freedom NEMA motor control starter
Overload Relay
C440 electronic
Configuration
Non-reversing
Starter Style
NEMA
Phase
Three
Auxiliary Contact Module Capacity
6
Maximum Overload Relay Current Setting
140 A
Maximum Voltage Rating
600V AC
Mounting Style
Surface
Trip Class
10A/10/20/30
Frequency
50/60 Hz
Horsepower @ Three Phase - 480V AC
100 hp
Minimum Overload Relay Current Setting
28 A
Mounting Postion
Horizontal
Horsepower @ Single Phase - 120V AC
Not Rated
Horsepower @ Three Phase - 208V AC
40 hp
Overload Protection Type
Electronic
NEMA Enclosure Rating
No Enclosure
Horsepower @ Three Phase - 600V AC
100 hp
Operator
None
Series
Freedom
Horsepower @ Three Phase - 240V AC
50 hp
Includes Auxiliary Contacts
Yes
Horsepower @ Single Phase - 240V AC
Not Rated
Current AC
135 A

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 140 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 28 A, Trip Class 10A/10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Operator None, Operator Function Not Applicable, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.