Shop EATON

NEMA Magnetic Motor Starter, Non-Reversing, 1NO, 24V AC, 3 P

  • Mfr # AN19SN0T5G300
  • Zoro # G3626944

product price: 
$
7,848.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
24V AC
Number of Poles
3
Full Load Current - Inductive
300 A
Reversing Capability
Non-Reversing
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AN19SN0T5G300
Zoro #
G3626944
UPC #
786685415871
Country of Origin
Dominican Republic
Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
24V AC
Number of Poles
3
Full Load Current - Inductive
300 A
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
CE, CSA, UL Listed
Overload Relay Amp Setting
60 to 300A
HP @ 3 Phase - 240V
100 hp
Features
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism, with Ground Fault
Starter Type
NEMA Style
Enclosure NEMA Rating
No Enclosure
HP @ 3 Phase - 208V
75 hp
Hz
50/60 Hz
HP @ 3 Phase - 480V
200 hp
Action
Nonreversing
HP @ 3 Phase - 575V
200 hp
Coil Volts
24V AC
Includes
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism, W/ Ground Fault
Amps AC
270 A
Enclosure Type
Open
Weight
1 lb
Type
Starter
Mounting
Horizontal
Product Name
Eaton Freedom NEMA motor control starter
Overload Relay
C440 electronic
Special Features
With C440 EOLR ground fault feature set, SEL reset, SEL class (10, 20)
Configuration
Non-reversing
Amperage Rating
270 A
Relay
C440 electronic
Certifications
UL;CSA;CE;NEMA
Horsepower @ Three Phase - 600V AC
200 hp
Horsepower @ Three Phase - 208V AC
75 hp
Trip Class
10A/10/20/30
Starter Style
NEMA
Horsepower @ Three Phase - 480V AC
200 hp
Mounting Postion
Horizontal
Series
Freedom
Horsepower @ Single Phase - 120V AC
Not Rated
Overload Protection Type
Electronic
Minimum Overload Relay Current Setting
60 A
Horsepower @ Single Phase - 240V AC
Not Rated
Maximum Overload Relay Current Setting
300 A
Maximum Voltage Rating
600V AC
Includes Auxiliary Contacts
Yes
Auxiliary Contact Module Capacity
6
Mounting Style
Surface
Horsepower @ Three Phase - 240V AC
100 hp
Current AC
270 A
Phase
Three
NEMA Enclosure Rating
No Enclosure
Frequency
50/60 Hz
Operator
None

Dimensions

NEMA Size
5
Height
9.5 in
Depth
22 in
Width
12.5 in
Nema Frame Size
NEMA Size 5
Product Length/Depth
8.08 in
Product Width
7 in
Product Height
17.81 in
Overall Width
7 in
Overall Depth
8.08 in
Frame Size
S5
Overall Height
17.81 in

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 300 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 60 A, Trip Class 10A/10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Operator None, Operator Function Not Applicable, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.