NEMA Magnetic Motor Starter, Non-Reversing, 1NO, 480V AC, 3 P

  • Mfr # AN19BN0C5E1P6

  • Zoro # G3686347


product price: $461.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
480V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN19BN0C5E1P6
Zoro #
G3686347
UPC #
786685414324
Country of Origin
Dominican Republic

Dimensions

NEMA Size
0
Product Length/Depth
4.9 in
Overall Height
6.6 in
Overall Width
1.97 in
Overall Depth
4.9 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
480V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
1
Standards
CE, CSA, UL Listed
Includes
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
HP @ 3 Phase - 575V
5 hp
HP @ 1 Phase - 230V
2 hp
Enclosure Type
Open
Weight
1.93 lb
Special Features
With C440 EOLR standard feature set, SEL reset, SEL class (10a, 10, 20, 30)
Configuration
Non-reversing
Overload Relay
C440 electronic
Product Name
Eaton Freedom NEMA motor control starter
Operator
None
Horsepower @ Three Phase - 480V AC
5 hp
Series
Freedom
Horsepower @ Single Phase - 120V AC
1 hp
Frequency
50/60 Hz
Horsepower @ Three Phase - 600V AC
5 hp
Horsepower @ Three Phase - 240V AC
3 hp
Maximum Overload Relay Current Setting
1.65 A
Mounting Postion
Horizontal
Horsepower @ Single Phase - 240V AC
2 hp
Minimum Overload Relay Current Setting
0.33 A
Current AC
18 A
NEMA Enclosure Rating
No Enclosure
Overload Protection Type
Electronic
Maximum Voltage Rating
600V AC
Includes Auxiliary Contacts
Yes
Mounting Style
Surface
Trip Class
10A/10/20/30
Starter Style
NEMA
Auxiliary Contact Module Capacity
6
Phase
Three
Horsepower @ Three Phase - 208V AC
3 hp

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 1.65 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 0.33 A, Trip Class 10A/10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Operator None, Operator Function Not Applicable, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.