Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NEMA Magnetic Motor Starter, Reversing, 1NO, 120V AC, 3 P

  • Mfr # AN59GN0A5E045

  • Zoro # G3694363


product price: $2,387.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Reversing
Number of Auxillary Contacts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AN59GN0A5E045
Zoro #
G3694363
UPC #
786685415062
Country of Origin
Dominican Republic

Dimensions

Height
7.87 in
Width
9.25 in
NEMA Size
2
Depth
7.38 in
Nema Frame Size
NEMA Size 2
Product Width
6.7 in
Product Height
7.1 in
Product Length/Depth
4.98 in
Overall Depth
4.98 in
Frame Size
S2
Overall Height
7.1 in
Overall Width
6.7 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Reversing
Number of Auxillary Contacts
1
Standards
CE, CSA, UL Listed
Action
Reversing
HP @ 3 Phase - 240V
15 hp
Starter Type
NEMA Style
Overload Relay Amp Setting
9 to 45A
Features
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
HP @ 1 Phase - 120V
3 hp
HP @ 1 Phase - 230V
7 1/2 hp
HP @ 3 Phase - 480V
25 hp
HP @ 3 Phase - 575V
25 hp
HP @ 3 Phase - 208V
10 hp
Enclosure NEMA Rating
No Enclosure
Amps AC
45
Hz
50/60
Coil Volts
120V AC
Includes
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
Enclosure Type
Open
Weight
8.2 lb
Type
Starter
Product Name
Eaton Freedom NEMA motor control starter
Overload Relay
C440 electronic
Relay
C440 electronic
Special Features
With C440 EOLR standard feature set, SEL reset, SEL class (10a, 10, 20, 30)
Certifications
UL;CSA;CE;NEMA
Amperage Rating
45 A
Mounting
Horizontal
NEMA Enclosure Rating
No Enclosure
Includes Auxiliary Contacts
Yes
Horsepower @ Three Phase - 208V AC
10 hp
Horsepower @ Single Phase - 120V AC
3 hp
Horsepower @ Single Phase - 240V AC
7 1/2 hp
Horsepower @ Three Phase - 600V AC
25 hp
Auxiliary Contact Module Capacity
6
Overload Protection Type
Electronic
Maximum Voltage Rating
600V AC
Horsepower @ Three Phase - 240V AC
15 hp
Series
Freedom
Horsepower @ Three Phase - 480V AC
25 hp
Operator
None
Phase
Three
Mounting Style
Surface
Maximum Overload Relay Current Setting
45 A
Starter Style
NEMA
Mounting Postion
Horizontal
Minimum Overload Relay Current Setting
9 A
Frequency
50/60 Hz
Trip Class
10A/10/20/30
Current AC
45 A

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 45 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 9 A, Trip Class 10A/10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Operator None, Operator Function Not Applicable, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Reversing, Maximum Voltage Rating 600V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.