Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NEMA Magnetic Motor Starter, Reversing, 1NO, 208V AC, 3 P

  • Mfr # AN59BN0E5E020

  • Zoro # G3634635


product price: $1,099.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
208V AC
Number of Poles
3
Reversing Capability
Reversing
Number of Auxillary Contacts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN59BN0E5E020
Zoro #
G3634635
UPC #
786685413112
Country of Origin
Dominican Republic

Dimensions

NEMA Size
0
Product Length/Depth
8.08 in
Overall Width
7 in
Overall Height
17.81 in
Overall Depth
8.08 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
208V AC
Number of Poles
3
Reversing Capability
Reversing
Number of Auxillary Contacts
1
Standards
CE, CSA, UL Listed
HP @ 3 Phase - 575V
5 hp
Includes
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
HP @ 1 Phase - 230V
2 hp
Enclosure Type
Open
Weight
3.64 lb
Product Name
Eaton Freedom NEMA motor control starter
Overload Relay
C440 electronic
Special Features
With C440 EOLR standard feature set, SEL reset, SEL class (10a, 10, 20, 30)
Horsepower @ Single Phase - 240V AC
2 hp
Horsepower @ Three Phase - 240V AC
3 hp
Horsepower @ Single Phase - 120V AC
1 hp
Maximum Voltage Rating
600V AC
NEMA Enclosure Rating
No Enclosure
Maximum Overload Relay Current Setting
20 A
Mounting Style
Surface
Frequency
60 Hz
Minimum Overload Relay Current Setting
4 A
Auxiliary Contact Module Capacity
6
Horsepower @ Three Phase - 208V AC
3 hp
Includes Auxiliary Contacts
Yes
Trip Class
10A/10/20/30
Starter Style
NEMA
Horsepower @ Three Phase - 600V AC
5 hp
Horsepower @ Three Phase - 480V AC
5 hp
Series
Freedom
Mounting Postion
Horizontal
Phase
Three
Current AC
18 A
Operator
None
Overload Protection Type
Electronic

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 20 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 4 A, Trip Class 10A/10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Operator None, Operator Function Not Applicable, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 208V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.