Zoro Homepage

NEMA Magnetic Motor Starter, Reversing, 1NO, 208V AC, 3 P

  • Mfr # AN59GN0E5E005

  • Zoro # G3614834


product price: $2,034.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
208V AC
Number of Poles
3
Reversing Capability
Reversing
Number of Auxillary Contacts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN59GN0E5E005
Zoro #
G3614834
UPC #
786685414782
Country of Origin
Dominican Republic

Dimensions

Width
9.25 in
Height
7.87 in
Depth
7.38 in
NEMA Size
2
Product Length/Depth
4.98 in
Product Width
6.7 in
Nema Frame Size
NEMA Size 2
Product Height
7.1 in
Frame Size
S2
Overall Depth
4.98 in
Overall Width
6.7 in
Overall Height
7.1 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
208V AC
Number of Poles
3
Reversing Capability
Reversing
Number of Auxillary Contacts
1
Standards
CE, CSA, UL Listed
Overload Relay Amp Setting
1 to 5A
Hz
50/60
Includes
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
Starter Type
NEMA Style
Amps AC
45
HP @ 1 Phase - 230V
7 1/2 hp
HP @ 3 Phase - 240V
15 hp
Features
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
HP @ 3 Phase - 208V
10 hp
HP @ 3 Phase - 575V
25 hp
Enclosure NEMA Rating
No Enclosure
Coil Volts
208V AC
HP @ 1 Phase - 120V
3 hp
HP @ 3 Phase - 480V
25 hp
Action
Reversing
Enclosure Type
Open
Weight
10.36 lb
Type
Starter
Overload Relay
C440 electronic
Amperage Rating
45 A
Certifications
UL;CSA;CE;NEMA
Mounting
Horizontal
Relay
C440 electronic
Special Features
With C440 EOLR standard feature set, SEL reset, SEL class (10a, 10, 20, 30)
Product Name
Eaton Freedom NEMA motor control starter
Horsepower @ Single Phase - 240V AC
7 1/2 hp
Mounting Style
Surface
Frequency
60 Hz
Auxiliary Contact Module Capacity
6
Horsepower @ Three Phase - 480V AC
25 hp
Includes Auxiliary Contacts
Yes
Current AC
45 A
Maximum Voltage Rating
600V AC
Mounting Postion
Horizontal
Starter Style
NEMA
Overload Protection Type
Electronic
Minimum Overload Relay Current Setting
1 A
Series
Freedom
Operator
None
Horsepower @ Three Phase - 208V AC
10 hp
Phase
Three
Horsepower @ Three Phase - 600V AC
25 hp
NEMA Enclosure Rating
No Enclosure
Maximum Overload Relay Current Setting
5 A
Trip Class
10A/10/20/30
Horsepower @ Single Phase - 120V AC
3 hp
Horsepower @ Three Phase - 240V AC
15 hp

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 5 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 1 A, Trip Class 10A/10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Operator None, Operator Function Not Applicable, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 208V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.