Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NEMA Magnetic Motor Starter, Reversing, 1NO, 208V AC, 3 P

  • Mfr # AN59GN0E5E020

  • Zoro # G3600651


product price: $2,245.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
208V AC
Number of Poles
3
Reversing Capability
Reversing
Number of Auxillary Contacts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN59GN0E5E020
Zoro #
G3600651
UPC #
786685414867
Country of Origin
Dominican Republic

Dimensions

Width
9.25 in
NEMA Size
2
Height
7.87 in
Depth
7.38 in
Nema Frame Size
NEMA Size 2
Product Length/Depth
4.98 in
Product Height
7.1 in
Product Width
6.7 in
Overall Width
6.7 in
Overall Height
7.1 in
Frame Size
S2
Overall Depth
4.98 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
208V AC
Number of Poles
3
Reversing Capability
Reversing
Number of Auxillary Contacts
1
Standards
CE, CSA, UL Listed
HP @ 3 Phase - 208V
10 hp
Starter Type
NEMA Style
HP @ 3 Phase - 240V
15 hp
Overload Relay Amp Setting
4 to 20A
Coil Volts
208V AC
Includes
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
Amps AC
45
Action
Reversing
HP @ 3 Phase - 480V
25 hp
Enclosure NEMA Rating
No Enclosure
Hz
50/60
HP @ 3 Phase - 575V
25 hp
Features
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
HP @ 1 Phase - 230V
7 1/2 hp
HP @ 1 Phase - 120V
3 hp
Enclosure Type
Open
Weight
10.36 lb
Type
Starter
Product Name
Eaton Freedom NEMA motor control starter
Mounting
Horizontal
Amperage Rating
45 A
Relay
C440 electronic
Overload Relay
C440 electronic
Special Features
With C440 EOLR standard feature set, SEL reset, SEL class (10a, 10, 20, 30)
Certifications
UL;CSA;CE;NEMA
Current AC
45 A
NEMA Enclosure Rating
No Enclosure
Overload Protection Type
Electronic
Horsepower @ Three Phase - 240V AC
15 hp
Operator
None
Horsepower @ Three Phase - 208V AC
10 hp
Auxiliary Contact Module Capacity
6
Horsepower @ Three Phase - 480V AC
25 hp
Starter Style
NEMA
Mounting Style
Surface
Horsepower @ Three Phase - 600V AC
25 hp
Phase
Three
Horsepower @ Single Phase - 240V AC
7 1/2 hp
Frequency
60 Hz
Trip Class
10A/10/20/30
Maximum Voltage Rating
600V AC
Maximum Overload Relay Current Setting
20 A
Horsepower @ Single Phase - 120V AC
3 hp
Series
Freedom
Mounting Postion
Horizontal
Includes Auxiliary Contacts
Yes
Minimum Overload Relay Current Setting
4 A

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 20 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 4 A, Trip Class 10A/10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Operator None, Operator Function Not Applicable, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 208V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.