Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NEMA Magnetic Motor Starter, Reversing, 1NO, 208V AC, 3 P

  • Mfr # AN59GN0E5E045

  • Zoro # G3740624


product price: $2,387.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
208V AC
Number of Poles
3
Reversing Capability
Reversing
Number of Auxillary Contacts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN59GN0E5E045
Zoro #
G3740624
UPC #
786685414942
Country of Origin
Dominican Republic

Dimensions

NEMA Size
2
Product Length/Depth
4.98 in
Overall Height
7.1 in
Overall Depth
4.98 in
Overall Width
6.7 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
208V AC
Number of Poles
3
Reversing Capability
Reversing
Number of Auxillary Contacts
1
Standards
CE, CSA, RoHS, UL Listed
Includes
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
HP @ 1 Phase - 230V
7 1/2 hp
HP @ 3 Phase - 575V
25 hp
Enclosure Type
Open
Weight
10.36 lb
Special Features
With C440 EOLR standard feature set, SEL reset, SEL class (10a, 10, 20, 30)
Product Name
Eaton Freedom NEMA motor control starter
Overload Relay
C440 electronic
Horsepower @ Three Phase - 240V AC
15 hp
Auxiliary Contact Module Capacity
6
Trip Class
10A/10/20/30
IP Rating
IP20
NEMA Enclosure Rating
No Enclosure
Minimum Overload Relay Current Setting
9 A
Operator
None
Maximum Overload Relay Current Setting
45 A
Horsepower @ Three Phase - 600V AC
25 hp
Overload Protection Type
Electronic
Mounting Style
Surface
Horsepower @ Single Phase - 120V AC
3 hp
Phase
Three
Series
Freedom
Current AC
45 A
Frequency
60 Hz
Horsepower @ Single Phase - 240V AC
7 1/2 hp
Horsepower @ Three Phase - 208V AC
10 hp
Starter Style
NEMA
Includes Auxiliary Contacts
Yes
Status Indicator
LED Indicator
Mounting Postion
Horizontal
Maximum Voltage Rating
600V AC
Horsepower @ Three Phase - 480V AC
25 hp

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 45 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 9 A, Trip Class 10A/10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Operator None, Operator Function Not Applicable, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 208V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.