Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NEMA Magnetic Motor Starter, Reversing, 1NO, 240V AC, 3 P

  • Mfr # AN59GN0B5E005

  • Zoro # G3658295


product price: $2,034.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
240V AC
Number of Poles
3
Reversing Capability
Reversing
Number of Auxillary Contacts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN59GN0B5E005
Zoro #
G3658295
UPC #
786685415000
Country of Origin
Dominican Republic

Dimensions

NEMA Size
2
Width
9.25 in
Height
7.87 in
Depth
7.38 in
Product Length/Depth
4.98 in
Nema Frame Size
NEMA Size 2
Product Width
6.7 in
Product Height
7.1 in
Overall Height
7.1 in
Overall Depth
4.98 in
Overall Width
6.7 in
Frame Size
S2

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
240V AC
Number of Poles
3
Reversing Capability
Reversing
Number of Auxillary Contacts
1
Standards
CE, CSA, UL Listed
Coil Volts
240V AC
Includes
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
Enclosure NEMA Rating
No Enclosure
HP @ 3 Phase - 575V
25 hp
Features
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
Amps AC
45
Starter Type
NEMA Style
HP @ 1 Phase - 120V
3 hp
Hz
50/60
Overload Relay Amp Setting
1 to 5A
HP @ 3 Phase - 208V
10 hp
HP @ 1 Phase - 230V
7 1/2 hp
HP @ 3 Phase - 480V
25 hp
Action
Reversing
HP @ 3 Phase - 240V
15 hp
Enclosure Type
Open
Weight
11 lb
Type
Starter
Overload Relay
C440 electronic
Relay
C440 electronic
Mounting
Horizontal
Certifications
UL;CSA;CE;NEMA
Special Features
With C440 EOLR standard feature set, SEL reset, SEL class (10a, 10, 20, 30)
Amperage Rating
45 A
Product Name
Eaton Freedom NEMA motor control starter
Mounting Style
Surface
Mounting Postion
Horizontal
Frequency
50/60 Hz
Maximum Overload Relay Current Setting
5 A
Trip Class
10A/10/20/30
Horsepower @ Three Phase - 240V AC
15 hp
Maximum Voltage Rating
600V AC
Series
Freedom
Horsepower @ Three Phase - 480V AC
25 hp
Horsepower @ Single Phase - 120V AC
3 hp
Phase
Three
Minimum Overload Relay Current Setting
1 A
Starter Style
NEMA
Horsepower @ Three Phase - 600V AC
25 hp
NEMA Enclosure Rating
No Enclosure
Overload Protection Type
Electronic
Operator
None
Horsepower @ Three Phase - 208V AC
10 hp
Current AC
45 A
Includes Auxiliary Contacts
Yes
Auxiliary Contact Module Capacity
6
Horsepower @ Single Phase - 240V AC
7 1/2 hp

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 5 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 1 A, Trip Class 10A/10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Operator None, Operator Function Not Applicable, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Reversing, Maximum Voltage Rating 600V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.