NEMA Magnetic Motor Starter, Reversing, 1NO, 240V AC, 3 P

  • Mfr # AN59GN0B5E045
  • Zoro # G3623392
product price: 
$
2,506.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
220/240V AC
Number of Poles
3
Full Load Current - Inductive
45 A
Reversing Capability
Reversing
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AN59GN0B5E045
Zoro #
G3623392
UPC #
786685415086
Country of Origin
Dominican Republic
Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
220/240V AC
Number of Poles
3
Full Load Current - Inductive
45 A
Reversing Capability
Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
CE, CSA, UL Listed
Includes
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
HP @ 3 Phase - 575V
25 hp
HP @ 1 Phase - 230V
7 1/2 hp
Enclosure Type
Open
Weight
11 lb
Special Features
With C440 EOLR standard feature set, SEL reset, SEL class (10a, 10, 20, 30)
Overload Relay
C440 electronic
Product Name
Eaton Freedom NEMA motor control starter
Frequency
50/60 Hz
Horsepower @ Single Phase - 120V AC
3 hp
NEMA Enclosure Rating
No Enclosure
Overload Protection Type
Electronic
Maximum Overload Relay Current Setting
45 A
Horsepower @ Three Phase - 600V AC
25 hp
Auxiliary Contact Module Capacity
6
Minimum Overload Relay Current Setting
9 A
Horsepower @ Single Phase - 240V AC
7 1/2 hp
Mounting Postion
Horizontal
Operator
None
Horsepower @ Three Phase - 480V AC
25 hp
Phase
Three
Current AC
45 A
Starter Style
NEMA
Horsepower @ Three Phase - 208V AC
10 hp
Includes Auxiliary Contacts
Yes
Trip Class
10A/10/20/30
Horsepower @ Three Phase - 240V AC
15 hp
Series
Freedom
Mounting Style
Surface
Maximum Voltage Rating
600V AC

Dimensions

NEMA Size
2
Product Length/Depth
4.98 in
Overall Height
7.1 in
Overall Depth
4.98 in
Overall Width
6.7 in
Frame Size
S2

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 45 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 9 A, Trip Class 10A/10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Operator None, Operator Function Not Applicable, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Reversing, Maximum Voltage Rating 600V AC

Ratings & reviews