NEMA Magnetic Motor Starter, Reversing, 1NO, 240V AC, 3 P

  • Mfr # AN59SN0B5G300

  • Zoro # G3655714


product price: $17,065.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
240V AC
Number of Poles
3
Reversing Capability
Reversing
Number of Auxillary Contacts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN59SN0B5G300
Zoro #
G3655714
UPC #
786685415918
Country of Origin
Dominican Republic

Dimensions

Height
25 in
Width
11 in
NEMA Size
5
Depth
18 in
Nema Frame Size
NEMA Size 5
Product Height
17.1 in
Product Length/Depth
7 in
Product Width
14 in
Overall Width
14 in
Overall Height
17.1 in
Frame Size
S5
Overall Depth
7 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
240V AC
Number of Poles
3
Reversing Capability
Reversing
Number of Auxillary Contacts
1
Standards
CE, CSA, UL Listed
Overload Relay Amp Setting
60 to 300A
Action
Reversing
HP @ 3 Phase - 480V
200 hp
Hz
50/60
Amps AC
270
Includes
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism, W/ Ground Fault
Enclosure NEMA Rating
No Enclosure
HP @ 3 Phase - 208V
75 hp
Starter Type
NEMA Style
Coil Volts
240V AC
Features
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism, with Ground Fault
HP @ 3 Phase - 240V
100 hp
HP @ 3 Phase - 575V
200 hp
Enclosure Type
Open
Weight
1 lb
Type
Starter
Special Features
With C440 EOLR ground fault feature set, SEL reset, SEL class (10, 20)
Overload Relay
C440 electronic
Amperage Rating
270 A
Certifications
UL;CSA;CE;NEMA
Product Name
Eaton Freedom NEMA motor control starter
Mounting
Horizontal
Relay
C440 electronic
Series
Freedom
Horsepower @ Three Phase - 208V AC
75 hp
Mounting Style
Surface
Mounting Postion
Horizontal
Frequency
50/60 Hz
Overload Protection Type
Electronic
Horsepower @ Three Phase - 480V AC
200 hp
Operator
None
Horsepower @ Single Phase - 240V AC
Not Rated
Current AC
270 A
Horsepower @ Three Phase - 600V AC
200 hp
Includes Auxiliary Contacts
Yes
Starter Style
NEMA
Maximum Overload Relay Current Setting
300 A
Maximum Voltage Rating
600V AC
Horsepower @ Three Phase - 240V AC
100 hp
Phase
Three
Trip Class
10A/10/20/30
Minimum Overload Relay Current Setting
60 A
Horsepower @ Single Phase - 120V AC
Not Rated
Auxiliary Contact Module Capacity
6
NEMA Enclosure Rating
No Enclosure

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 300 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 60 A, Trip Class 10A/10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Operator None, Operator Function Not Applicable, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Reversing, Maximum Voltage Rating 600V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.