Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NEMA Magnetic Motor Starter, Reversing, 1NO, 24V AC, 3 P

  • Mfr # AN59DN0T5E1P6

  • Zoro # G3643236


product price: $1,241.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
24V AC
Number of Poles
3
Reversing Capability
Reversing
Number of Auxillary Contacts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN59DN0T5E1P6
Zoro #
G3643236
UPC #
786685413464
Country of Origin
Dominican Republic

Dimensions

NEMA Size
1
Depth
7.38 in
Width
9.25 in
Height
7.87 in
Product Width
6.7 in
Nema Frame Size
NEMA Size 1
Product Height
7.1 in
Product Length/Depth
4.98 in
Frame Size
S1
Overall Height
7.1 in
Overall Depth
4.98 in
Overall Width
6.7 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
24V AC
Number of Poles
3
Reversing Capability
Reversing
Number of Auxillary Contacts
1
Standards
CE, CSA, UL Listed
Enclosure NEMA Rating
No Enclosure
HP @ 3 Phase - 240V
7 1/2 hp
HP @ 1 Phase - 230V
3 hp
Includes
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
HP @ 3 Phase - 575V
10 hp
HP @ 3 Phase - 208V
7 1/2 hp
Starter Type
NEMA Style
Features
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
HP @ 1 Phase - 120V
2 hp
Coil Volts
24V AC
Action
Reversing
Amps AC
27
Hz
50/60
Overload Relay Amp Setting
0.33 to 1.65A
HP @ 3 Phase - 480V
10 hp
Enclosure Type
Open
Weight
10.36 lb
Type
Starter
Relay
C440 electronic
Product Name
Eaton Freedom NEMA motor control starter
Certifications
UL;CSA;CE;NEMA
Mounting
Horizontal
Overload Relay
C440 electronic
Special Features
With C440 EOLR standard feature set, SEL reset, SEL class (10a, 10, 20, 30)
Amperage Rating
27 A
Maximum Voltage Rating
600V AC
Minimum Overload Relay Current Setting
0.33 A
Mounting Style
Surface
Horsepower @ Three Phase - 240V AC
7 1/2 hp
Frequency
50/60 Hz
Auxiliary Contact Module Capacity
6
Mounting Postion
Horizontal
Horsepower @ Three Phase - 208V AC
7 1/2 hp
Overload Protection Type
Electronic
Trip Class
10A/10/20/30
Series
Freedom
Maximum Overload Relay Current Setting
1.65 A
Horsepower @ Three Phase - 480V AC
10 hp
Includes Auxiliary Contacts
Yes
Current AC
27 A
Horsepower @ Three Phase - 600V AC
10 hp
NEMA Enclosure Rating
No Enclosure
Horsepower @ Single Phase - 240V AC
3 hp
Starter Style
NEMA
Horsepower @ Single Phase - 120V AC
2 hp
Phase
Three
Operator
None

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 1.65 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 0.33 A, Trip Class 10A/10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Operator None, Operator Function Not Applicable, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Reversing, Maximum Voltage Rating 600V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.