Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NEMA Magnetic Motor Starter, Reversing, 1NO, 24V AC, 3 P

  • Mfr # AN59GN0T5E005

  • Zoro # G3699857


product price: $2,034.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
24V AC
Number of Poles
3
Reversing Capability
Reversing
Number of Auxillary Contacts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN59GN0T5E005
Zoro #
G3699857
UPC #
786685414805
Country of Origin
Dominican Republic

Dimensions

Height
7.87 in
Width
9.25 in
NEMA Size
2
Depth
7.38 in
Product Length/Depth
4.98 in
Product Height
7.1 in
Product Width
6.7 in
Nema Frame Size
NEMA Size 2
Overall Width
6.7 in
Overall Depth
4.98 in
Overall Height
7.1 in
Frame Size
S2

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
24V AC
Number of Poles
3
Reversing Capability
Reversing
Number of Auxillary Contacts
1
Standards
CE, CSA, UL Listed
Hz
50/60
Action
Reversing
Coil Volts
24V AC
HP @ 3 Phase - 240V
15 hp
HP @ 3 Phase - 208V
10 hp
Includes
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
Enclosure NEMA Rating
No Enclosure
Features
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
HP @ 1 Phase - 120V
3 hp
HP @ 1 Phase - 230V
7 1/2 hp
Overload Relay Amp Setting
1 to 5A
Starter Type
NEMA Style
HP @ 3 Phase - 575V
25 hp
Amps AC
45
HP @ 3 Phase - 480V
25 hp
Enclosure Type
Open
Weight
10.36 lb
Type
Starter
Certifications
UL;CSA;CE;NEMA
Special Features
With C440 EOLR standard feature set, SEL reset, SEL class (10a, 10, 20, 30)
Overload Relay
C440 electronic
Product Name
Eaton Freedom NEMA motor control starter
Amperage Rating
45 A
Mounting
Horizontal
Relay
C440 electronic
Horsepower @ Three Phase - 208V AC
10 hp
Minimum Overload Relay Current Setting
1 A
Phase
Three
Starter Style
NEMA
Horsepower @ Single Phase - 120V AC
3 hp
Current AC
45 A
Operator
None
Horsepower @ Three Phase - 480V AC
25 hp
Mounting Postion
Horizontal
Maximum Overload Relay Current Setting
5 A
Auxiliary Contact Module Capacity
6
Includes Auxiliary Contacts
Yes
Trip Class
10A/10/20/30
Mounting Style
Surface
Horsepower @ Three Phase - 240V AC
15 hp
Frequency
50/60 Hz
Overload Protection Type
Electronic
Series
Freedom
Maximum Voltage Rating
600V AC
NEMA Enclosure Rating
No Enclosure
Horsepower @ Single Phase - 240V AC
7 1/2 hp
Horsepower @ Three Phase - 600V AC
25 hp

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 5 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 1 A, Trip Class 10A/10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Operator None, Operator Function Not Applicable, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 24V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.