NEMA Magnetic Motor Starter, Reversing, 1NO, 24V AC, 3 P

  • Mfr # AN59SN0T5G300

  • Zoro # G3732784


product price: $16,211.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
24V AC
Number of Poles
3
Reversing Capability
Reversing
Number of Auxillary Contacts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN59SN0T5G300
Zoro #
G3732784
UPC #
786685415994
Country of Origin
Dominican Republic

Dimensions

Height
25 in
NEMA Size
5
Width
11 in
Depth
18 in
Nema Frame Size
NEMA Size 5
Product Length/Depth
7 in
Product Height
17.1 in
Product Width
14 in
Overall Width
14 in
Overall Height
17.1 in
Frame Size
S5
Overall Depth
7 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
24V AC
Number of Poles
3
Reversing Capability
Reversing
Number of Auxillary Contacts
1
Standards
CE, CSA, UL Listed
HP @ 3 Phase - 480V
200 hp
Coil Volts
24V AC
HP @ 3 Phase - 240V
100 hp
Action
Reversing
Overload Relay Amp Setting
60 to 300A
Amps AC
270
Hz
50/60
Starter Type
NEMA Style
HP @ 3 Phase - 208V
75 hp
Enclosure NEMA Rating
No Enclosure
Features
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism, with Ground Fault
Includes
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism, W/ Ground Fault
HP @ 3 Phase - 575V
200 hp
Enclosure Type
Open
Weight
1 lb
Type
Starter
Overload Relay
C440 electronic
Relay
C440 electronic
Special Features
With C440 EOLR ground fault feature set, SEL reset, SEL class (10, 20)
Product Name
Eaton Freedom NEMA motor control starter
Certifications
UL;CSA;CE;NEMA
Amperage Rating
270 A
Mounting
Horizontal
Horsepower @ Three Phase - 600V AC
200 hp
Horsepower @ Three Phase - 480V AC
200 hp
Maximum Voltage Rating
600V AC
Auxiliary Contact Module Capacity
6
Minimum Overload Relay Current Setting
60 A
NEMA Enclosure Rating
No Enclosure
Overload Protection Type
Electronic
Mounting Style
Surface
Horsepower @ Single Phase - 240V AC
Not Rated
Series
Freedom
Horsepower @ Three Phase - 240V AC
100 hp
Starter Style
NEMA
Includes Auxiliary Contacts
Yes
Operator
None
Frequency
50/60 Hz
Phase
Three
Mounting Postion
Horizontal
Horsepower @ Single Phase - 120V AC
Not Rated
Horsepower @ Three Phase - 208V AC
75 hp
Current AC
270 A
Trip Class
10A/10/20/30
Maximum Overload Relay Current Setting
300 A

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 300 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 60 A, Trip Class 10A/10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Operator None, Operator Function Not Applicable, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 24V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.