Zoro Homepage

NEMA Magnetic Motor Starter, Reversing, 1NO, 480V AC, 3 P

  • Mfr # AN59BN0C5E1P6

  • Zoro # G3649852


product price: $956.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
480V AC
Number of Poles
3
Reversing Capability
Reversing
Number of Auxillary Contacts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN59BN0C5E1P6
Zoro #
G3649852
UPC #
786685413280
Country of Origin
Dominican Republic

Dimensions

Depth
6.19 in
Width
9.25 in
Height
5.5 in
NEMA Size
0
Product Height
17.81 in
Product Width
7 in
Nema Frame Size
NEMA Size 0
Product Length/Depth
8.08 in
Overall Width
7 in
Frame Size
S0
Overall Height
17.81 in
Overall Depth
8.08 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
480V AC
Number of Poles
3
Reversing Capability
Reversing
Number of Auxillary Contacts
1
Standards
CE, CSA, UL Listed
Includes
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
HP @ 3 Phase - 240V
3 hp
Amps AC
18
Features
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
HP @ 1 Phase - 230V
2 hp
HP @ 1 Phase - 120V
1 hp
HP @ 3 Phase - 480V
5 hp
HP @ 3 Phase - 575V
5 hp
Enclosure NEMA Rating
No Enclosure
Coil Volts
480V AC
Action
Reversing
Overload Relay Amp Setting
0.33 to 1.65A
Hz
50/60
HP @ 3 Phase - 208V
3 hp
Starter Type
NEMA Style
Enclosure Type
Open
Weight
3.64 lb
Type
Starter
Special Features
With C440 EOLR standard feature set, SEL reset, SEL class (10a, 10, 20, 30)
Product Name
Eaton Freedom NEMA motor control starter
Amperage Rating
18 A
Relay
C440 electronic
Certifications
UL;CSA;CE;NEMA
Mounting
Horizontal
Overload Relay
C440 electronic
Maximum Overload Relay Current Setting
1.65 A
Series
Freedom
Frequency
50/60 Hz
Overload Protection Type
Electronic
Horsepower @ Single Phase - 120V AC
1 hp
Maximum Voltage Rating
600V AC
Horsepower @ Three Phase - 480V AC
5 hp
Mounting Style
Surface
Mounting Postion
Horizontal
Operator
None
Includes Auxiliary Contacts
Yes
Phase
Three
Horsepower @ Three Phase - 208V AC
3 hp
Starter Style
NEMA
NEMA Enclosure Rating
No Enclosure
Current AC
18 A
Horsepower @ Single Phase - 240V AC
2 hp
Horsepower @ Three Phase - 240V AC
3 hp
Horsepower @ Three Phase - 600V AC
5 hp
Minimum Overload Relay Current Setting
0.33 A
Trip Class
10A/10/20/30
Auxiliary Contact Module Capacity
6

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 1.65 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 0.33 A, Trip Class 10A/10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Operator None, Operator Function Not Applicable, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Reversing, Maximum Voltage Rating 600V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.