Shop EATON

NEMA Magnetic Motor Starter, Reversing, 1NO, 480V AC, 3 P

  • Mfr # AN59GN0C5E045
  • Zoro # G3641662

product price: 
$
2,506.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
440/480V AC
Number of Poles
3
Full Load Current - Inductive
45 A
Reversing Capability
Reversing
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AN59GN0C5E045
Zoro #
G3641662
UPC #
786685414904
Country of Origin
Dominican Republic
Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
440/480V AC
Number of Poles
3
Full Load Current - Inductive
45 A
Reversing Capability
Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
CE, CSA, UL Listed
Features
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
HP @ 3 Phase - 480V
25 hp
Overload Relay Amp Setting
9 to 45A
Coil Volts
480V AC
HP @ 1 Phase - 120V
3 hp
HP @ 3 Phase - 208V
10 hp
HP @ 3 Phase - 240V
15 hp
Amps AC
45 A
Enclosure NEMA Rating
No Enclosure
Includes
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
Action
Reversing
HP @ 3 Phase - 575V
25 hp
HP @ 1 Phase - 230V
7 1/2 hp
Hz
50/60 Hz
Starter Type
NEMA Style
Enclosure Type
Open
Weight
10.36 lb
Type
Starter
Special Features
With C440 EOLR standard feature set, SEL reset, SEL class (10a, 10, 20, 30)
Certifications
UL;CSA;CE;NEMA
Overload Relay
C440 electronic
Amperage Rating
45 A
Mounting
Horizontal
Relay
C440 electronic
Product Name
Eaton Freedom NEMA motor control starter
Series
Freedom
Mounting Postion
Horizontal
Includes Auxiliary Contacts
Yes
Horsepower @ Three Phase - 600V AC
25 hp
Horsepower @ Three Phase - 240V AC
15 hp
Maximum Overload Relay Current Setting
45 A
Minimum Overload Relay Current Setting
9 A
Frequency
50/60 Hz
Maximum Voltage Rating
600V AC
NEMA Enclosure Rating
No Enclosure
Horsepower @ Three Phase - 208V AC
10 hp
Phase
Three
Horsepower @ Three Phase - 480V AC
25 hp
Overload Protection Type
Electronic
Starter Style
NEMA
Operator
None
Horsepower @ Single Phase - 240V AC
7 1/2 hp
Mounting Style
Surface
Horsepower @ Single Phase - 120V AC
3 hp
Trip Class
10A/10/20/30
Current AC
45 A
Auxiliary Contact Module Capacity
6

Dimensions

Height
7.87 in
Width
9.25 in
Depth
7.38 in
NEMA Size
2
Nema Frame Size
NEMA Size 2
Product Width
6.7 in
Product Length/Depth
4.98 in
Product Height
7.1 in
Frame Size
S2
Overall Width
6.7 in
Overall Depth
4.98 in
Overall Height
7.1 in

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 45 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 9 A, Trip Class 10A/10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Operator None, Operator Function Not Applicable, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Reversing, Maximum Voltage Rating 600V AC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.