NEMACombSt, Electrc, 440/460VAC, PushBttn

  • Mfr # ECN1802CCC-R63/B
  • Zoro # G2017946
product price: 
$
1,168.99
/ea
Free Shipping & Returns

Key Features

NEMA Size
0
Amps AC
1 to 5
Max. Motor Voltage
480V AC, 575V AC
Coil Volts
120V AC
Fuse Clip Type
Class R
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ECN1802CCC-R63/B
Zoro #
G2017946
UPC #
-
Country of Origin
United States

Dimensions

NEMA Size
0
Overall Depth
30.13 in
Overall Height
10.25 in
Overall Width
11.63 in

Details

Item
NEMA Combination Starter
Amps AC
1 to 5
Max. Motor Voltage
480V AC, 575V AC
Coil Volts
120V AC
Fuse Clip Type
Class R
Enclosure NEMA Rating
3R
Auxiliary Contact Form
1NO
Short Circuit Protection
Fusible Disconnect
Overload Relay Amp Setting
1 to 5A
Operator
Push Button
Trip Class
10/20/30
Pilot Light
Red: On
Control Transformer
Yes
HP @ 3 Phase - 480V
3 hp
Control Transformer Voltage
220/440V AC Primary, 110V AC Secondary, 240/480V AC Primary, 120V AC Secondary
Hz
50/60 Hz
Operator Function
Start/Stop
Standards
ABS, CSA, OSHPD, UL Listed
Number of Poles
3
Includes Pilot Light
Yes
Number of Terminals
3
Includes Auxiliary Contacts
Yes
Auxiliary Contact Module Capacity
4
Coil Voltage
440/460V AC
Horsepower @ Single Phase - 240V AC
Not Rated
Starter Style
NEMA
Frequency
50/60 Hz
Minimum Overload Relay Current Setting
1 A
Includes Control Transformer
Yes
Horsepower @ Three Phase - 240V AC
3 hp
IP Rating
IP20
Horsepower @ Three Phase - 208V AC
3 hp
Terminal Connection Type
Screw Terminals
Resistance Properties
Impact Resistant, Tamper Resistant
Mounting Postion
Horizontal, Vertical
Mounting Style
Through Panel
Number of Auxillary Contacts
1
For Fuse Class
Class R
Horsepower @ Three Phase - 600V AC
5 hp
Phase
Three
NEMA Enclosure Rating
3R
Electrical Operating Durability
100,000
Reversing Capability
Non-Reversing
Overload Protection Type
Electronic
Current AC
18 A
Horsepower @ Three Phase - 480V AC
5 hp
Series
Freedom
Maximum Overload Relay Current Setting
5 A
Maximum Voltage Rating
600V AC
Horsepower @ Single Phase - 120V AC
Not Rated

Description

NEMA Combination Starter, Coil Voltage 440/460V AC, Current AC 18 A, Horsepower @ Three Phase - 600V AC 5 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 3R, NEMA Size 0, Hazardous Location Specification Not Applicable, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO, Short Circuit Protection Fusible Disconnect, Includes Control Transformer Yes, Trip Class 10/20/30, Horsepower @ Three Phase - 208V AC 3 hp

Ratings & reviews