Shop EATON

NEMACombStarter, Electronic, 110/120VAC,

  • Mfr # ECN1608AAC-R63/C
  • Zoro # G6365633

product price: 
$
2,072.99
/ea
Free Shipping & Returns

Key Features

NEMA Size
0
Amps AC
18 A
Max. Motor Voltage
600V AC
Coil Volts
110V AC, 120V AC
Fuse Clip Type
RK1-600V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ECN1608AAC-R63/C
Zoro #
G6365633
UPC #
-
Country of Origin
United States
Item
NEMA Combination Starter
Amps AC
18 A
Max. Motor Voltage
600V AC
Coil Volts
110V AC, 120V AC
Fuse Clip Type
RK1-600V AC
Enclosure NEMA Rating
12
Auxiliary Contact Form
1NO
Short Circuit Protection
Fusible Disconnect
Overload Relay Amp Setting
4 to 20A
Operator
No
Trip Class
10/20/30
Pilot Light
No
Control Transformer
No
HP @ 3 Phase - 240V
3 hp
Hz
60 Hz
Standards
UL E1491
HP @ 3 Phase - 480V
5 hp
Number of Poles
3
Electrical Operating Durability
100,000
Mounting Style
Through Panel
Includes Pilot Light
No
For Fuse Class
Class R
Phase
Three
Current AC
18 A
Reversing Capability
Non-Reversing
NEMA Enclosure Rating
12
Auxiliary Contact Module Capacity
4
IP Rating
IP20
Number of Auxillary Contacts
1
Includes Auxiliary Contacts
Yes
Frequency
50/60 Hz
Resistance Properties
Impact Resistant, Tamper Resistant
Horsepower @ Three Phase - 600V AC
5 hp
Terminal Connection Type
Screw Terminals
Mounting Postion
Horizontal, Vertical
Includes Control Transformer
No
Horsepower @ Three Phase - 480V AC
5 hp
Horsepower @ Single Phase - 120V AC
Not Rated
Series
Freedom
Horsepower @ Three Phase - 240V AC
3 hp
Maximum Voltage Rating
600V AC
Coil Voltage
110/120V AC
Horsepower @ Single Phase - 240V AC
Not Rated
Horsepower @ Three Phase - 208V AC
3 hp
Minimum Overload Relay Current Setting
4 A
Maximum Overload Relay Current Setting
20 A
Overload Protection Type
Electronic
Number of Terminals
3
Starter Style
NEMA

Dimensions

NEMA Size
0
Overall Height
11.1 in
Overall Width
12.2 in
Overall Depth
30.7 in

Description

NEMA Combination Starter, Coil Voltage 110/120V AC, Current AC 18 A, Horsepower @ Three Phase - 600V AC 5 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 12, NEMA Size 0, Hazardous Location Specification Not Applicable, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO, Short Circuit Protection Fusible Disconnect, Includes Control Transformer No, Trip Class 10/20/30, Horsepower @ Three Phase - 208V AC 3 hp, Control Transformer Voltage Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.