Shop EATON

NEMACombStarter, Electronic, 110/120VAC,

  • Mfr # ECN1622AAE-R63/D
  • Zoro # G6367042

product price: 
$
2,911.99
/ea
Free Shipping & Returns

Key Features

NEMA Size
2
Amps AC
45 A
Max. Motor Voltage
600V AC
Coil Volts
110V AC, 120V AC
Fuse Clip Type
RK1-600V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ECN1622AAE-R63/D
Zoro #
G6367042
UPC #
-
Country of Origin
Mexico

Dimensions

NEMA Size
2
Overall Height
11.1 in
Overall Width
12.2 in
Overall Depth
30.7 in

Details

Item
NEMA Combination Starter
Amps AC
45 A
Max. Motor Voltage
600V AC
Coil Volts
110V AC, 120V AC
Fuse Clip Type
RK1-600V AC
Enclosure NEMA Rating
3R
Auxiliary Contact Form
1NO
Short Circuit Protection
Fusible Disconnect
Overload Relay Amp Setting
9 to 45A
Operator
No
Trip Class
10/20/30
Pilot Light
No
Control Transformer
No
Standards
UL E1491
Hz
60 Hz
HP @ 3 Phase - 240V
15 hp
HP @ 3 Phase - 480V
25 hp
Number of Poles
3
Horsepower @ Single Phase - 120V AC
Not Rated
Starter Style
NEMA
NEMA Enclosure Rating
3R
Horsepower @ Three Phase - 480V AC
25 hp
Series
Freedom
Coil Voltage
110/120V AC
Number of Auxillary Contacts
1
Number of Terminals
3
IP Rating
IP20
Auxiliary Contact Module Capacity
4
Overload Protection Type
Electronic
Horsepower @ Single Phase - 240V AC
Not Rated
Mounting Style
Through Panel
Horsepower @ Three Phase - 600V AC
25 hp
Includes Pilot Light
No
Minimum Overload Relay Current Setting
9 A
Reversing Capability
Non-Reversing
Frequency
50/60 Hz
Horsepower @ Three Phase - 240V AC
15 hp
For Fuse Class
Class R
Horsepower @ Three Phase - 208V AC
10 hp
Current AC
45 A
Includes Auxiliary Contacts
Yes
Mounting Postion
Horizontal, Vertical
Resistance Properties
Impact Resistant, Tamper Resistant
Phase
Three
Terminal Connection Type
Screw Terminals
Maximum Overload Relay Current Setting
45 A
Maximum Voltage Rating
600V AC
Electrical Operating Durability
100,000
Includes Control Transformer
No

Description

NEMA Combination Starter, Coil Voltage 110/120V AC, Current AC 45 A, Horsepower @ Three Phase - 600V AC 25 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 3R, NEMA Size 2, Hazardous Location Specification Not Applicable, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO, Short Circuit Protection Fusible Disconnect, Includes Control Transformer No, Trip Class 10/20/30, Horsepower @ Three Phase - 208V AC 10 hp, Control Transformer Voltage Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.