Shop EATON

NEMACombStarter, Electronic, 110/120VAC,

  • Mfr # ECN1634AAG-R63/EL30
  • Zoro # G9453123

product price: 
$
7,220.99
/ea
Free Shipping & Returns

Key Features

NEMA Size
1
Amps AC
90 A
Max. Motor Voltage
600V AC
Coil Volts
110V AC, 120V AC
Fuse Clip Type
RK1-600V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ECN1634AAG-R63/EL30
Zoro #
G9453123
UPC #
786685453354
Country of Origin
United States
Item
NEMA Combination Starter
Amps AC
90 A
Max. Motor Voltage
600V AC
Coil Volts
110V AC, 120V AC
Fuse Clip Type
RK1-600V AC
Enclosure NEMA Rating
4X
Auxiliary Contact Form
1NO
Short Circuit Protection
Fusible Disconnect
Overload Relay Amp Setting
20 to 100A
Operator
No
Trip Class
10/20/30
Pilot Light
No
Control Transformer
No
Hz
60 Hz
Standards
UL E1491
HP @ 3 Phase - 480V
50 hp
HP @ 3 Phase - 240V
30 hp
Number of Poles
3
Includes Control Transformer
No
Mounting Style
Through Panel
Horsepower @ Single Phase - 120V AC
Not Rated
Phase
Three
Auxiliary Contact Module Capacity
4
NEMA Enclosure Rating
1
Current AC
90 A
For Fuse Class
Class R
Number of Auxillary Contacts
1
Frequency
50/60 Hz
Horsepower @ Single Phase - 240V AC
Not Rated
IP Rating
IP20
Mounting Postion
Horizontal, Vertical
Horsepower @ Three Phase - 240V AC
30 hp
Overload Protection Type
Electronic
Reversing Capability
Non-Reversing
Starter Style
NEMA
Terminal Connection Type
Screw Terminals
Horsepower @ Three Phase - 480V AC
50 hp
Resistance Properties
Impact Resistant, Tamper Resistant
Horsepower @ Three Phase - 208V AC
25 hp
Maximum Voltage Rating
600V AC
Maximum Overload Relay Current Setting
100 A
Electrical Operating Durability
100,000
Includes Auxiliary Contacts
Yes
Number of Terminals
3
Coil Voltage
110/120V AC
Includes Pilot Light
No
Horsepower @ Three Phase - 600V AC
50 hp
Series
Freedom
Minimum Overload Relay Current Setting
20 A

Dimensions

NEMA Size
1
Overall Width
22.7 in
Overall Height
13.2 in
Overall Depth
34.4 in

Description

NEMA Combination Starter, Coil Voltage 110/120V AC, Current AC 90 A, Horsepower @ Three Phase - 600V AC 50 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 1, NEMA Size 1, Hazardous Location Specification Not Applicable, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO, Short Circuit Protection Fusible Disconnect, Includes Control Transformer No, Trip Class 10/20/30, Horsepower @ Three Phase - 208V AC 25 hp, Control Transformer Voltage Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.