Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Network Device, Indgw-M2

  • Mfr # INDGW-M2

  • Zoro # G0166027


product price: $554.99
/ea
Free Shipping & Returns

Key Features

Protocols
Modbus RTU, DHCP, BootP, MQTTS, BACnet BBMD, NTP, SMTPS, Modbus TCP, SSH, SNMP v1, TFTP, SNMPv3, BACnet/IP, HTTPS, TLS 1.2
Management
UPS Monitoring
Proprietary Slot Type
Mini X-slot
Width
2.6 in
Height
5.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
INDGW-M2
Zoro #
G0166027
UPC #
743172101884
Country of Origin
Unknown

Dimensions

Width
2.6 in
Height
5.2 in

Details

Item
UPS Management Adapter
Protocols
Modbus RTU, DHCP, BootP, MQTTS, BACnet BBMD, NTP, SMTPS, Modbus TCP, SSH, SNMP v1, TFTP, SNMPv3, BACnet/IP, HTTPS, TLS 1.2
Management
UPS Monitoring
Proprietary Slot Type
Mini X-slot

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.