Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neutral Kit, 120/240VAC, 60-100A

  • Mfr # DG100NB

  • Zoro # G8818004


product price: $114.99
/ea
Free Shipping & Returns

Key Features

For Use With
DG-Series
Material
Steel
Amps AC
60/100A
Voltage
120/240V AC
Standards
UL 98 Rated, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG100NB
Zoro #
G8818004
UPC #
782114731185
Country of Origin
United States

Dimensions

Height
4.12 in
Width
0.61 in
Depth
1.58 in
For Disconnect Switch Size
60 A
Product Height
4.115 in
Product Width
.61 in
Product Length/Depth
1.575 in

Details

Item
Neutral Assembly
For Use With
DG-Series
Material
Steel
Amps AC
60/100A
Voltage
120/240V AC
Standards
UL 98 Rated, UL Listed
Type
Accessory
Special Features
Used with 60-100A General Duty Safety Switches
Duty
Standard
Compatible with Manufacturer Model Number
DG322NGB, DG322NRB, DG322UGB, DG322URB, DG323NGB, DG323NRB, DG323UGB, DG323URB
Environment
Indoor/Outdoor
For Fuse Class
Class H, Class R
Current Rating
60 A, 100 A
Mounting Mechanism
Mounting Hardware
Maximum Voltage
240V AC
Product Type
Neutral Kit
Compatible Grainger Part Number
32UJ83, 32UJ84, 32UJ85, 32UJ86, 32UJ87, 32UJ88, 32UJ89, 32UJ90
Compatible Manufacturer Part Number
DG322NGB, DG322NRB, DG322UGB, DG322URB, DG323NGB, DG323NRB, DG323UGB, DG323URB
Compatible Manufacturer Model Number
DG322NGB, DG322NRB, DG322UGB, DG322URB, DG323NGB, DG323NRB, DG323UGB, DG323URB
For Use With Mfr. Model Number
DG322NGB, DG322NRB, DG322UGB, DG322URB, DG323NGB, DG323NRB, DG323UGB, DG323URB
Used with
60-100A General duty safety switches
Certifications
UL Listed
Product Name
Eaton safety switch neutral kit
Switch Type
General duty
Amperage Rating
60-100A
Compatible with Manufacturer Model No.
DG322NGB, DG322NRB, DG322UGB, DG322URB, DG323NGB, DG323NRB, DG323UGB, DG323URB
Compatible with Mfr. Model No.
DG322NGB, DG322NRB, DG322UGB, DG322URB, DG323NGB, DG323NRB, DG323UGB, DG323URB
For Use with Mfr Model Number
DG322NGB, DG322NRB, DG322UGB, DG322URB, DG323NGB, DG323NRB, DG323UGB, DG323URB
Compatible Pump Manufacturer Part Number
DG322NGB, DG322NRB, DG322UGB, DG322URB, DG323NGB, DG323NRB, DG323UGB, DG323URB
Compatible Mfr. Model Number
DG322NGB, DG322NRB, DG322UGB, DG322URB, DG323NGB, DG323NRB, DG323UGB, DG323URB

Description

Neutral Assembly, Compatible with Grainger Part Number 32UJ83, 32UJ84, 32UJ85, 32UJ86, 32UJ87, 32UJ88, 32UJ89, 32UJ90, Compatible with Manufacturer Model Number DG322NGB, DG322NRB, DG322UGB, DG322URB, DG323NGB, DG323NRB, DG323UGB, DG323URB, Current Rating 60 A, 100 A, Depth 1.58 in, Duty Standard, Environment Indoor/Outdoor, For Disconnect Switch Size 100 A, 60 A, For Fuse Class Class H, Class R, For Use With DG-Series, Height 4.12 in, Material Steel, Maximum Voltage 240V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.