Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non-ill 2-pos Mtn Sel Swtch Lever Style

  • Mfr # M22-WR

  • Zoro # G3633221


product price: $19.19
/ea

Key Features

Size
22.5 mm
Action
Maintained/Maintained
Operator Head Material
Polycarbonate
Cam
No Cam Needed
Bezel Material
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-WR
Zoro #
G3633221
UPC #
786685281704
Country of Origin
Germany

Dimensions

Size
22.5 mm
Product Width
1.17 IN
Product Length/Depth
1.17 IN
Product Height
1.06 IN
Overall Depth
2.78 in
Panel Cutout Diameter
22 mm
Overall Height
1 in
Overall Width
1 in

Details

Item
Short-Handled Selector Switch
Action
Maintained/Maintained
Operator Head Material
Polycarbonate
Cam
No Cam Needed
Bezel Material
Silver
Series
M22
IP Rating
IP66, IP67, IP69K
Actuator
Knob
Certifications
CSA Certified
Environmental rating
IP66, NEMA 4X, 13
Illumination
Non-illuminated
Operating Cycles
100,000 operations
Bezel
Silver
Number Of Positions
Three-position
Type
Selector switch
Button color
Black
Compliances
CE Marked
Inscription
I, 0
Product Name
Eaton M22 pushbutton operator
Hazardous Location Specification
Not Rated
Operator Head Color
Black
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Operator Head Type
Short-Handled Knob
Switch Function @ 1st Position
On
Switch Function @ 2nd Position
On
Switch Function @ 3rd Position
No Third Position
Operator Illumination
Non-Illuminated
Switch Function @ 4th Position
No Fourth Position
Number of Positions
2

Description

Short-Handled Selector Switch, Maintained/Maintained Action, Operator Head Material Polycarbonate, Bezel Material Silver, IP Rating IP66, IP67, IP69K, Cam No Cam Needed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.