Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non-ill 2-pos Mtn Sel Swtch Lever Style

  • Mfr # M22-WRK3-K30

  • Zoro # G3631526


product price: $54.19
/ea

Key Features

Size
22.5 mm
Action
Maintained/Maintained/Maintained
Contact Form
3NO
Cam
No Cam Required
Operator Head Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-WRK3-K30
Zoro #
G3631526
UPC #
786685281698
Country of Origin
United States

Dimensions

Size
22.5 mm
Product Length/Depth
1.46 in
Product Width
1.18 in
Product Height
3.86 in
Overall Height
1 in
Overall Depth
2.76 in
Panel Cutout Diameter
22 mm
Overall Width
2 in
Manufacturer Warranty Length
1 yr

Details

Item
Selector Switch
Action
Maintained/Maintained/Maintained
Contact Form
3NO
Cam
No Cam Required
Operator Head Material
Plastic
Bezel Material
Silver
AC Contact Rating
6 A @ 230 V
IP Rating
IP67, IP69K
Series
M22
DC Contact Rating
3 A @ 24 V
Standards
BV, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed
Number Of Positions
2
Actuator
Knob
Compliances
Bureau Veritas
Actuator function
Maintained
Bezel
Silver
Environmental rating
IP67, IP69K, NEMA 4X, NEMA 13
Certifications
CCC Marked
Type
Selector switch
Contact configuration
2 NO-2 NC
Illumination
Non-illuminated
Button color
Black
Product Name
Eaton M22 modular pushbutton
Operator Head Color
Black
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Contact Block Material
Plastic
Switch Function @ 1st Position
On
Switch Function @ 2nd Position
Off
Operator Illumination
Non-Illuminated
Switch Function @ 4th Position
No Fourth Position
Number of Positions
3
Operator Head Type
Short-Handled Knob
Switch Function @ 3rd Position
On
Hazardous Location Specification
Not Rated

Description

Selector Switch, Maintained/Maintained/Maintained Action, 3NO Contact Form, Operator Head Material Plastic, Bezel Material Silver, IP Rating IP67, IP69K, Cam No Cam Required, Standards BV, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.