Zoro Homepage

Non-ill 2-position V-pos Mtn Sel Swtch

  • Mfr # M22-W

  • Zoro # G3632296


product price: $22.39
/ea

Key Features

Size
22.5 mm
Action
Momentary/Momentary
Cam
No Cam Needed
Operator Head Material
Polycarbonate
Bezel Material
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-W
Zoro #
G3632296
UPC #
786685281629
Country of Origin
Germany

Dimensions

Size
22.5 mm
Product Height
1.5 in
Product Width
5 in
Product Length/Depth
7 in
Overall Height
1 in
Overall Depth
2.78 in
Overall Width
1 in
Panel Cutout Diameter
22 mm

Details

Item
Short-Handled Selector Switch
Action
Momentary/Momentary
Cam
No Cam Needed
Operator Head Material
Polycarbonate
Bezel Material
Silver
Series
M22
IP Rating
IP66, IP67, IP69K
Inscription
I, 0
Actuator
Rotary
Illumination
Non-illuminated
Button color
Black
Number Of Positions
2
Bezel
Silver
Compliances
GoST-R
Operating Cycles
100000
Environmental rating
IP66, NEMA 4X, NEMA 13
Type
Selector switch
Certifications
CSA Certified
Actuator function
Maintained
Product Name
Eaton M22 pushbutton operator
Operator Illumination
Non-Illuminated
Operator Head Color
Black
Switch Function @ 4th Position
No Fourth Position
Operator Head Type
Short-Handled Knob
Number of Positions
2
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Switch Function @ 2nd Position
On
Switch Function @ 3rd Position
No Third Position
Switch Function @ 1st Position
On
Hazardous Location Specification
Not Rated

Description

Short-Handled Selector Switch, Momentary/Momentary Action, Operator Head Material Polycarbonate, Bezel Material Silver, IP Rating IP66, IP67, IP69K, Cam No Cam Needed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.