Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non-ill Mom Pb Guarded Extd Red 1nc

  • Mfr # M22-WJ2V-2P

  • Zoro # G3635531


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-WJ2V-2P
Zoro #
G3635531
UPC #
786685275215
Country of Origin
Germany

Dimensions

Panel Cutout Diameter
22 mm
Size
22.5 mm
Product Height
2.42 IN
Product Width
1.18 IN
Product Length/Depth
1.46 IN
Overall Height
1 in
Overall Depth
2.77 in
Overall Width
1 in
Manufacturer Warranty Length
1 yr

Details

Item
Push Button Operator
Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Plastic
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed
Bezel
Silver
Switch Action
Momentary
Bezel Material
Silver
AC Contact Rating
6 A @ 240 V
Series
M22
Type
Pushbutton
IP Rating
IP67, IP69K
Joystick Material
Plastic
Contact configuration
2NC
Certifications
CCC Marked
Illumination
Non-illuminated
Environmental rating
IP67, IP69K, NEMA 4X, 13
Button color
Red
Compliances
Bureau Veritas
Actuator
Button, Extended with guard
Number of Positions
2
Product Name
Eaton M22 pushbutton joystick operator
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X

Description

Joystick Operator, Joystick Material Plastic, IP Rating IP67, IP69K, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.