ExtendedPushButton, White, Non-Illum, 22mm

  • Mfr # M22-DGH-W

  • Zoro # G3634131


product price:  $20.49
/ea

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22.5 mm
Head Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M22-DGH-W
Zoro #
G3634131
UPC #
786685275086
Country of Origin
Germany

Dimensions

Panel Cutout Diameter
22.5 mm
Size
22.5 mm
Product Length/Depth
1.5 in
Product Height
4 in
Product Width
3 in
Overall Height
1 in
Overall Depth
2.26 in
Overall Width
1 in
Manufacturer Warranty Length
1 yr

Details

Item
Push Button Operator
Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
White
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed
Type
Pushbutton
Number of Operators
1
Series
M22
Features
Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter
Bezel Material
Silver
Bezel
Silver guarded
IP Rating
IP67, IP69K
Product Type
Push Button Operators
Compliances
Bureau Veritas
Operating cycles
5 million
Actuator function
Momentary
Illumination
Non-illuminated
Environmental rating
IP67, IP69K, NEMA 4X, NEMA 13
Actuator
Flush, button
Button color
Buttonless
Certifications
CCC Marked
Product Name
Eaton M22 modular pushbutton
Operator Material
Polycarbonate
Operating Temperature - Maximum
158 Degrees F
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Operating Temperature - Minimum
-13 Degrees F
Hazardous Location Specification
Not Rated
Number of Indicator Lights
0
Resistance Properties
Corrosion Resistant

Description

Extended Push Button, Momentary, Head Material Plastic, Bezel Material Silver, IP Rating IP67, IP69K, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Features Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.