Zoro Homepage

Flush Push Button Operator, Non-Illuminated, Red, 1NO

  • Mfr # M22-D-R-K10

  • Zoro # G3634439


product price: $22.79
/ea

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-D-R-K10
Zoro #
G3634439
UPC #
786685276168
Country of Origin
Germany

Dimensions

Panel Cutout Diameter
22 mm
Size
22.5 mm
Product Length/Depth
2 in
Product Width
2 in
Product Height
1 in
Overall Depth
2.26 in
Overall Height
1 in
Overall Width
1 in

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Plastic
Terminal Connection
Spring
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed
Type
Pushbutton
Number of Operators
1
Series
M22
Contact Form
1NO
AC Contact Rating
6 A @ 240 V
IP Rating
IP67, IP69K
Bezel
Silver
Features
Field Conversion from Momentary to Maintained can be Done, Includes Contact Block Mounting Adapter
DC Contact Rating
3 A @ 24 V
Product Type
Push Button Operators
Degree of protection
NEMA 13
Mounting method
Flush
Operating cycles
5 million
Compliances
GoST-R
Actuator
Button, flush
Environmental rating
IP67, IP69K, NEMA 4X, NEMA 13
Button color
Black
Actuator function
Momentary
Contact configuration
1 NO
Operating mode
Momentary
Actuator Color
Black
Illumination
Non-illuminated
Certifications
CCC Marked
Product Name
Eaton M22 modular pushbutton
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Operator Material
Plastic
Operating Temperature - Minimum
-13 Degrees F
Operating Temperature - Maximum
158 Degrees F

Description

Flush Push Button Operator, Momentary Action, Head Material Plastic, Contact Form 1NO, Number of Operators 1, IP Rating IP67, IP69K, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Terminal Connection Spring Cage, Features Field Conversion from Momentary to Maintained can be Done, Includes Contact Block Mounting Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.