Non-ill Mom Pb Sil-bzl Flsh Grn, 22.5 mm, Yellow
Mfr # M22-DRL-Y
Zoro # G3633687
product price:Â $19.99
/eaKey Features
Push Button Style
Flush
Action
Maintained
Maintained Action Release
Push/Push
Operator Illumination
Illuminated
Panel Cutout Diameter
22 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M22-DRL-Y
Zoro #
G3633687
UPC #
786685274683
Country of Origin
Germany
Dimensions
Panel Cutout Diameter
22 mm
Size
22.5 mm
Product Height
.39 in
Product Length/Depth
1.17 in
Product Width
1.17 in
Overall Depth
1.17 in
Manufacturer Warranty Length
1 yr
Overall Width
1.17 in
Overall Height
0.39 in
Description
Flush Push Button, 22.5 mm, Maintained, Type of Operator Flush Button, Basic Material Plastic, Head Material Plastic, Bezel Material Silver, Color Yellow, NEMA Rating 4X,13, IP Rating IP67, IP69K, Legend Not Applicable, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Features Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.