Zoro Homepage

Non-Illum Push Button Operator, 30mm, Gray

  • Mfr # E34PB5

  • Zoro # G5220171


product price: $39.59
/ea

Key Features

Color
Gray
Size
30 mm
Standards
CE, CSA, FDA 3-A, UL 505, UL Listed
Head Material
Plastic
IP Rating
IP65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E34PB5
Zoro #
G5220171
UPC #
786680127977
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Product Width
1.9 in
Product Height
2.1 in
Product Length/Depth
2.1 in
Manufacturer Warranty Length
1 yr
Overall Depth
2.1 in
Overall Width
1.9 in
Overall Height
2.1 in
Panel Cutout Diameter
30 mm

Details

Item
Flush Push Button
Color
Gray
Standards
CE, CSA, FDA 3-A, UL 505, UL Listed
Head Material
Plastic
IP Rating
IP65
Type of Operator
Flush Button
NEMA Rating
12, 13, 3, 3R, 4, 4X
Bezel Material
Metal
Includes
FDA Approved
Action
Momentary
Basic Material
Metal
Features
Drainage Holes, Grounding Nibs
Number of Operators
1
Type
30.5 mm, Square Multifunction
Terminal Connection
Screw Clamp
Illumination
Non-illuminated
Degree of protection
NEMA 3
Mounting method
Flush
Actuator color
White
Rating
NEMA 3
Compliances
FDA 3-A
Certifications
CSA Certified
Operating Mode
Momentary
Actuator material
Plastic
Series
E34
Contact configuration
1 NO
Product Name
Eaton E34 pushbutton
Operating Temperature - Minimum
32 Degrees F
Resistance Properties
Corrosion Resistant, Oil and Grease Resistant, Watertight
Number of Indicator Lights
0
Hazardous Location Specification
Class I, Div 2, Group B, C, D
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Head Color
White
Operating Temperature - Maximum
140 Degrees F
Operator Illumination
Non-Illuminated
Operator Material
Polymer
Push Button Style
Flush

Description

Flush Push Button, 30 mm, Momentary, Type of Operator Flush Button, Basic Material Metal, Head Material Plastic, Bezel Material Metal, Color Gray, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend Not Applicable, Standards CE, CSA, FDA 3-A, UL 505, UL Listed, Includes FDA Approved, Features Drainage Holes, Grounding Nibs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.