Zoro Homepage

Non-Illum Push Button Operator, 30mm, Red

  • Mfr # 10250T172

  • Zoro # G5228036


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Color
Red
NEMA Rating
12, 13, 3, 3R, 4, 4X
IP Rating
IP65
Basic Material
Metal
Size
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250T172
Zoro #
G5228036
UPC #
786680122088
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Product Length/Depth
2.4 in
Product Width
2.1 in
Product Height
3.2 in
Mushroom Head Diameter
65 mm
Manufacturer Warranty Length
1 yr
Panel Cutout Diameter
30 mm
Overall Width
2.1 in
Overall Height
3.2 in
Overall Depth
2.4 in

Details

Item
Mushroom Head Push Button
Color
Red
NEMA Rating
12, 13, 3, 3R, 4, 4X
IP Rating
IP65
Basic Material
Metal
Standards
CE, CSA, UL Listed
Type of Operator
65mm Mushroom Head
Head Material
Plastic
Action
Momentary
Bezel Material
Zinc Die Cast
Features
Drainage Holes, Grounding Nibs, One Piece Body
Number of Operators
1
Terminal Connection
Screw Clamp
Type
Pushbutton
Bezel
Chrome
Compliances
CE Marked
Actuator
Jumbo mushroom
Illumination
Non-illuminated
Certifications
UL Listed
Bus material
Zinc die cast
Degree of protection
NEMA 13
Actuator material
Plastic
Rating
NEMA 3
Operating Mode
Momentary
Actuator color
Red
Series
10250T
Product Name
Eaton 10250T pushbutton
Operator Material
Polymer
Head Color
Red
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Operating Temperature - Minimum
1 Degrees F
Push Button Style
Mushroom Head
Number of Indicator Lights
0
Operating Temperature - Maximum
150 Degrees F
Operator Illumination
Non-Illuminated
Hazardous Location Specification
Class I, Div 2, Group B, C, D

Description

Mushroom Head Push Button, 30 mm, Momentary, Type of Operator 65mm Mushroom Head, Basic Material Metal, Head Material Plastic, Bezel Material Zinc Die Cast, Color Red, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend Not Applicable, Standards CE, CSA, UL Listed, Features Drainage Holes, Grounding Nibs, One Piece Body

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.