Zoro Homepage

Non-Illum Push Button Operator, Black

  • Mfr # 10250T121

  • Zoro # G5227433


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Size
30 mm
IP Rating
IP65
Action
Momentary
NEMA Rating
12, 13, 3, 3R, 4, 4X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250T121
Zoro #
G5227433
UPC #
786680121807
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Product Length/Depth
1.9 in
Product Height
1.8 in
Product Width
2 in
Panel Cutout Diameter
30 mm
Mushroom Head Diameter
40 mm
Overall Depth
1.9 in
Overall Height
1.8 in
Overall Width
2 in
Manufacturer Warranty Length
1 yr

Details

Item
Mushroom Head Push Button
Color
Black
IP Rating
IP65
Action
Momentary
NEMA Rating
12, 13, 3, 3R, 4, 4X
Bezel Material
Zinc Die Cast
Head Material
Plastic
Basic Material
Metal
Standards
CE, CSA, UL Listed
Type of Operator
40mm Mushroom Head
Features
Drainage Holes, Grounding Nibs, One Piece Body
Number of Operators
1
Bezel
Chrome
Type
Pushbutton
Terminal Connection
Screw Clamp
Illumination
Non-illuminated
Rating
NEMA 3
Compliances
CE Marked
Operating Mode
Momentary
Actuator
Mushroom
Actuator material
Plastic
Certifications
UL Listed
Actuator color
Black
Bus material
Zinc die cast
Series
10250T
Degree of protection
NEMA 12
Product Name
Eaton 10250T pushbutton
Operator Material
Polymer
Operator Illumination
Non-Illuminated
Head Color
Black
Push Button Style
Mushroom Head
Operating Temperature - Minimum
1 Degrees F
Operating Temperature - Maximum
150 Degrees F
Hazardous Location Specification
Class I, Div 2, Group B, C, D
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Number of Indicator Lights
0

Description

Mushroom Head Push Button, 30 mm, Momentary, Type of Operator 40mm Mushroom Head, Basic Material Metal, Head Material Plastic, Bezel Material Zinc Die Cast, Color Black, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend Not Applicable, Standards CE, CSA, UL Listed, Features Drainage Holes, Grounding Nibs, One Piece Body

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.