Zoro Homepage

Non-Illum Push Button Operator, Black

  • Mfr # E34EB1

  • Zoro # G5220241


product price: $46.15
/ea

Key Features

Color
Black
NEMA Rating
12, 13, 3, 3R, 4, 4X
Type of Operator
Extended Button
Basic Material
Metal
Standards
CE, CSA, FDA 3-A, UL 505, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E34EB1
Zoro #
G5220241
UPC #
786680126482
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Product Height
1.9 in
Product Length/Depth
2.3 in
Product Width
1.9 in
Overall Height
1.9 in
Manufacturer Warranty Length
1 yr
Overall Depth
2.3 in
Overall Width
1.9 in
Panel Cutout Diameter
30 mm

Details

Item
Extended Push Button
Color
Black
NEMA Rating
12, 13, 3, 3R, 4, 4X
Type of Operator
Extended Button
Basic Material
Metal
Standards
CE, CSA, FDA 3-A, UL 505, UL Listed
IP Rating
IP65
Head Material
Plastic
Action
Momentary
Includes
FDA Approved
Bezel Material
Metal
Features
Drainage Holes, Grounding Nibs
Number of Operators
1
Type
30.5 mm, Square Multifunction
Terminal Connection
Screw Clamp
Actuator color
Black
Series
E34
Certifications
UL Listed
Rating
NEMA 4
Compliances
CE Marked
Actuator
Extended
Illumination
Non-illuminated
Operating Mode
Momentary
Product Name
Eaton E34 pushbutton
Hazardous Location Specification
Class I, Div 2, Group B, C, D
Push Button Style
Extended
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
32 Degrees F
Head Color
Black
Operator Illumination
Non-Illuminated
Operator Material
Polymer
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Number of Indicator Lights
0
Resistance Properties
Chemical Resistant, Corrosion Resistant

Description

Extended Push Button, 30 mm, Momentary, Type of Operator Extended Button, Basic Material Metal, Head Material Plastic, Bezel Material Metal, Color Black, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend Not Applicable, Standards CE, CSA, FDA 3-A, UL 505, UL Listed, Includes FDA Approved, Features Drainage Holes, Grounding Nibs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.