Zoro Homepage

Non-Illum Push Button Operator, Green

  • Mfr # 10250T123

  • Zoro # G5227941


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Color
Green
Basic Material
Metal
Type of Operator
40mm Mushroom Head
Head Material
Plastic
Bezel Material
Zinc Die Cast
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250T123
Zoro #
G5227941
UPC #
786680121852
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Product Length/Depth
1.9 in
Product Width
1.9 in
Product Height
2.3 in
Overall Height
2.3 in
Manufacturer Warranty Length
1 yr
Overall Depth
1.9 in
Panel Cutout Diameter
30 mm
Overall Width
1.9 in
Mushroom Head Diameter
40 mm

Details

Item
Mushroom Head Push Button
Color
Green
Basic Material
Metal
Type of Operator
40mm Mushroom Head
Head Material
Plastic
Bezel Material
Zinc Die Cast
Action
Momentary
NEMA Rating
12, 13, 3, 3R, 4, 4X
IP Rating
IP65
Standards
CE, CSA, UL Listed
Features
Drainage Holes, Grounding Nibs, One Piece Body
Number of Operators
1
Terminal Connection
Screw Clamp
Type
Pushbutton
Bezel
Chrome
Illumination
Non-illuminated
Compliances
CE Marked
Actuator
Mushroom
Rating
NEMA 4
Series
10250T
Operating Mode
Momentary
Actuator material
Plastic
Degree of protection
NEMA 13
Actuator color
Green
Bus material
Zinc die cast
Certifications
CSA Certified
Product Name
Eaton 10250T pushbutton
Operating Temperature - Minimum
1 Degrees F
Number of Indicator Lights
0
Operator Illumination
Non-Illuminated
Operating Temperature - Maximum
150 Degrees F
Hazardous Location Specification
Class I, Div 2, Group B, C, D
Push Button Style
Mushroom Head
Operator Material
Polymer
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Head Color
Green

Description

Mushroom Head Push Button, 30 mm, Momentary, Type of Operator 40mm Mushroom Head, Basic Material Metal, Head Material Plastic, Bezel Material Zinc Die Cast, Color Green, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend Not Applicable, Standards CE, CSA, UL Listed, Features Drainage Holes, Grounding Nibs, One Piece Body

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.