Zoro Homepage

Non-Illum Push Button Operator, Orange

  • Mfr # 10250T119

  • Zoro # G5227844


product price: $59.89
/ea

Key Features

Color
Orange
Head Material
Plastic
NEMA Rating
12, 13, 3, 3R, 4, 4X
IP Rating
IP65
Type of Operator
Extended Button
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250T119
Zoro #
G5227844
UPC #
786680121753
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Product Length/Depth
2.2 in
Product Width
1.9 in
Product Height
1.9 in
Panel Cutout Diameter
30 mm
Manufacturer Warranty Length
1 yr
Overall Height
1.9 in
Overall Depth
2.2 in
Overall Width
1.9 in

Details

Item
Extended Push Button
Color
Orange
Head Material
Plastic
NEMA Rating
12, 13, 3, 3R, 4, 4X
IP Rating
IP65
Type of Operator
Extended Button
Standards
CE, CSA, UL Listed
Basic Material
Metal
Bezel Material
Zinc Die Cast
Action
Momentary
Features
Drainage Holes, Grounding Nibs, One Piece Body
Number of Operators
1
Terminal Connection
Screw Clamp
Operating Mode
Momentary
Series
10250T
Mounting method
Extended
Certifications
UL Listed
Illumination
Non-illuminated
Rating
NEMA 3
Actuator color
Orange
Compliances
CE Marked
Product Name
Eaton 10250T pushbutton
Operator Illumination
Non-Illuminated
Push Button Style
Extended
Operator Material
Polymer
Operating Temperature - Minimum
1 Degrees F
Head Color
Orange
Number of Indicator Lights
0
Operating Temperature - Maximum
150 Degrees F
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Hazardous Location Specification
Class I, Div 2, Group B, C, D

Description

Extended Push Button, 30 mm, Momentary, Type of Operator Extended Button, Basic Material Metal, Head Material Plastic, Bezel Material Zinc Die Cast, Color Orange, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend Not Applicable, Standards CE, CSA, UL Listed, Features Drainage Holes, Grounding Nibs, One Piece Body

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.