Zoro Homepage

Non-Illum Push Button Operator, Yellow

  • Mfr # 10250T124

  • Zoro # G5228011


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Type of Operator
40mm Mushroom Head
Bezel Material
Zinc Die Cast
IP Rating
IP65
Size
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250T124
Zoro #
G5228011
UPC #
786680121890
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Product Length/Depth
2 in
Product Width
1.9 in
Product Height
2.3 in
Overall Width
1.9 in
Mushroom Head Diameter
40 mm
Panel Cutout Diameter
30 mm
Overall Height
2.3 in
Manufacturer Warranty Length
1 yr
Overall Depth
2 in

Details

Item
Mushroom Head Push Button
Color
Yellow
Type of Operator
40mm Mushroom Head
Bezel Material
Zinc Die Cast
IP Rating
IP65
Head Material
Plastic
Action
Momentary
Standards
CE, CSA, UL Listed
NEMA Rating
12, 13, 3, 3R, 4, 4X
Basic Material
Metal
Features
Drainage Holes, Grounding Nibs, One Piece Body
Number of Operators
1
Type
Pushbutton
Terminal Connection
Screw Clamp
Bezel
Chrome
Series
10250T
Illumination
Non-illuminated
Bus material
Zinc die cast
Compliances
CE Marked
Actuator color
Yellow
Certifications
CSA Certified
Actuator material
Plastic
Actuator
Mushroom
Operating Mode
Momentary
Degree of protection
NEMA 3
Rating
NEMA 12
Product Name
Eaton 10250T pushbutton
Operator Illumination
Non-Illuminated
Hazardous Location Specification
Class I, Div 2, Group B, C, D
Operator Material
Polymer
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Head Color
Yellow
Push Button Style
Mushroom Head
Number of Indicator Lights
0
Operating Temperature - Maximum
150 Degrees F
Operating Temperature - Minimum
1 Degrees F

Description

Mushroom Head Push Button, 30 mm, Momentary, Type of Operator 40mm Mushroom Head, Basic Material Metal, Head Material Plastic, Bezel Material Zinc Die Cast, Color Yellow, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend Not Applicable, Standards CE, CSA, UL Listed, Features Drainage Holes, Grounding Nibs, One Piece Body

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.