Shop All Push Button Switches
Eaton
Non-Illuminated Multihead Operator, 22 mm, Oval
Mfr # M22-DDL-GR-GB1-GB0
Zoro # G6168951
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22 mm
- Number of Heads 2
- Legend/Background Color White/Green, White/Red
- Head Material Metal
Product Information
- Brand Eaton
- MFR # M22-DDL-GR-GB1-GB0
- Zoro # G6168951
- UPC # 786685272276
- Country of Origin Germany
- Category Push Button Switches
Dimensions
Size | 22 mm |
Product Height | .52 in |
Product Length/Depth | 2.15 in |
Product Width | 1.17 in |
Details
Description
Non-Illuminated Multihead Operator, Number of Heads 2, Legend/Background Color White/Green, White/Red, Shape Oval, Type of Operator (2) Flush Buttons, Legend Start/Stop, Size 22 mm, Action Momentary, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating 66, Head Material Metal, Standards CCC, CE, CSA, IEC-60947, Lloyd's Register, RoHS, UL, VDE 0660, Includes Silver Bezel with Green Top and Red Bottom, Engraved Start/ Stop
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TR INDUSTRIAL MultiPurpose UV Cable Ties, 8, Natural, 100PK (TR88302N)
- KABLE KONTROL Kable Kontrol® Rubber Drop Over Cord Cover - 1 Channel - 36" Long - Yellow (FCC999-36-YELLOW)
- FAMATEL IP65 DIN Rail Circuit Breaker Enclosure Module and Outdoor Use (3904-TTB)
- DWYER INSTRUMENTS Temperature Sensor, Ss Wall Temp Sens B (TE-WSS-B)
- EATON Push Button operator, 22 mm, Green (M22M-DP-G)
- EATON Non-ill Mom Pb Sil-bzl Flsh Grn Etched (M22-D-B)
- EATON Non-Illuminated Push Button, 22 mm, 1NO, Green (M22M-D-G-K10)
- EATON Non-Illuminated Push Button, 22 mm, 1NO/1NC, Red (M22M-DP-R-K11)
- EATON Non-Illuminated Multihead Operator, 22 mm, Oval (M22-DDL-GR-X1-X0)
- EATON Push Button operator, 30 mm, Green (HT8ABG)
- SCHNEIDER ELECTRIC Push Button Transmitter and Receiver Kit, 22 mm, Black (XB4RFB01)
- Eaton Push Buttons & Indicators