Non-Illum Select Swtch, Left/Right Key, 2P (Discontinued)
- Mfr # C22-WRS-MS1-K01
- Zoro # G6096036
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C22-WRS-MS1-K01
Zoro #
G6096036
UPC #
-
Country of Origin
Germany
Dimensions
Size
22 mm
Panel Cutout Diameter
22 mm
Product Width
1.17 in
Product Length/Depth
1.17 in
Product Height
3.63 in
Description
Selector Switch, 22 mm, 2 Position, Maintained/Maintained Action, 1NC Contact Form, Type of Operator Keyed, Number MS1, Color Black, Left and Right Key Removal, Operator Head Material Polycarbonate, Basic Material Plastic, Bezel Material Polycarbonate, Bezel Color Silver, Contact Rating 1.5A @ 230V AC, 3A @ 24V DC, NEMA Contact Rating Designation AC-15, DC-13, NEMA Rating 1, 12, 13, 3, 4X, IP Rating IP65, Cam No Cam, Switch Operation @ Position A X, Switch Operation @ Position B X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.