Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non-Illum Selector Switch, 2NO, No Key, 3P

  • Mfr # C22-WK3-K20

  • Zoro # G6193957


product price: $42.19
/ea

Key Features

Size
22 mm
Basic Material
Plastic
Type of Operator
Knob with 40 Degrees Rotation
Contact Form
2NO
Action
Momentary/Momentary/Momentary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C22-WK3-K20
Zoro #
G6193957
UPC #
-
Country of Origin
Germany

Dimensions

Size
22 mm
Product Height
2.83 in
Product Width
1.17 in
Product Length/Depth
1.17 in
Overall Width
1.17 in
Manufacturer Warranty Length
1 yr
Overall Height
2.83 in
Overall Depth
1.17 in
Panel Cutout Diameter
22 mm

Details

Item
Selector Switch
Basic Material
Plastic
Type of Operator
Knob with 40 Degrees Rotation
Contact Form
2NO
Action
Momentary/Momentary/Momentary
Operator Head Material
Polycarbonate
Cam
No Cam Required
Color
Black
NEMA Rating
1, 12, 13, 3, 4X
Bezel Material
Silver
Position
3
Bezel Color
Silver
Key Removal
No Key
Switch Operation @ Position D
No Fourth Position
Switch Operation @ Position B
OO
NEMA Contact Rating Designation
A600
Standards
CSA, EN 60947, IEC 60947, UL Listed
IP Rating
IP65
Contact Rating
1.5A @ 230V AC, 3A @ 24V DC
Switch Operation @ Position A
XO
Switch Operation @ Position C
OX
Includes
Assembled Pushbutton
Series
C22
AC Contact Rating
1.5 A @ 230 V
DC Contact Rating
3 A @ 24 V
Illumination
Non-illuminated
Actuator
Knob
Type
Selector Switch
Button color
Black, white
Number Of Positions
3
Certifications
EN 60947
Actuator function
Momentary, 40°
Contact configuration
2 NO
Compliances
DIN VDE 0600
Bezel
Silver
Product Name
Eaton C22 compact pushbutton
NEMA Enclosure Rating
1, 12, 13, 3, 4X
Number of Positions
3
Operator Illumination
Non-Illuminated
Switch Function @ 2nd Position
Off
Switch Function @ 4th Position
No Fourth Position
Hazardous Location Specification
Not Rated
Operator Head Type
Short-Handled Knob
Operator Head Color
Black
Switch Function @ 1st Position
On
Contact Block Material
Plastic
Switch Function @ 3rd Position
On

Description

Selector Switch, 22 mm, 3 Position, Momentary/Momentary/Momentary Action, 2NO Contact Form, Type of Operator Knob with 40 Degrees Rotation, Color Black, No Key Key Removal, Operator Head Material Polycarbonate, Basic Material Plastic, Bezel Material Silver, Bezel Color Silver, Contact Rating 1.5A @ 230V AC, 3A @ 24V DC, NEMA Contact Rating Designation AC-15, DC-13, NEMA Rating 1, 12, 13, 3, 4X, IP Rating IP65, Cam No Cam Required, Switch Operation @ Position A XO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.