Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non-Illum Selector Switch, Al, Knob, 22mm

  • Mfr # M22M-WRK3-K20

  • Zoro # G6119407


product price: $50.69
/ea

Key Features

Size
22 mm
Basic Material
Metal
Type of Operator
Knob with 40 Degrees Rotation
Contact Form
2NO
Action
Maintained/Maintained/Maintained
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22M-WRK3-K20
Zoro #
G6119407
UPC #
786685899275
Country of Origin
Germany

Dimensions

Size
22 mm
Product Length/Depth
2 in
Product Height
1 in
Product Width
2 in
Overall Height
1 in
Overall Depth
2 in
Overall Width
2 in
Panel Cutout Diameter
22 mm
Manufacturer Warranty Length
1 yr

Details

Item
Selector Switch
Basic Material
Metal
Type of Operator
Knob with 40 Degrees Rotation
Contact Form
2NO
Action
Maintained/Maintained/Maintained
Operator Head Material
Metal
Cam
No Cam Required
Color
Black
NEMA Rating
1, 13, 2, 3, 4, 4X
Position
3
Bezel Material
Metal
Key Removal
No Key
Bezel Color
Chrome
Standards
BV, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed
Switch Operation @ Position D
No Fourth Position
Includes
Advanced Technology and Sealing Provides Industry Leading IP66 Water Resistant Technology, 100,000 Mechanical Operations Rated Life
Switch Operation @ Position A
XO
Contact Rating
3A @ 24 DC, 6A @ 230V AC
Switch Operation @ Position B
OO
IP Rating
IP67, IP69K
NEMA Contact Rating Designation
A600
Switch Operation @ Position C
OX
AC Contact Rating
6 A @ 230 V
Series
M22
DC Contact Rating
3 A @ 24 V
Enclosure
NEMA 4X
Environmental rating
IP67, IP69K (IP66 key-release)
Illumination
Non-illuminated
Operating mode
Maintained
Number Of Positions
3
Bezel
Metal
Certifications
VDE
Contact configuration
2 NO
Product Name
Eaton M22 modular pushbutton
Number of Positions
3
Operator Head Color
Black
Hazardous Location Specification
Not Rated
Switch Function @ 3rd Position
On
Operator Head Type
Short-Handled Knob
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Contact Block Material
Plastic
Switch Function @ 1st Position
On
Operator Illumination
Non-Illuminated
Switch Function @ 2nd Position
Off
Switch Function @ 4th Position
No Fourth Position

Description

Selector Switch, 22 mm, 3 Position, Maintained/Maintained/Maintained Action, 2NO Contact Form, Type of Operator Knob with 40 Degrees Rotation, Color Black, No Key Key Removal, Operator Head Material Metal, Basic Material Metal, Bezel Material Metal, Bezel Color Chrome, Contact Rating 3A @ 24 DC, 6A @ 230V AC, NEMA Contact Rating Designation AC-15, DC-13, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP67, IP69K, Cam No Cam Required, Switch Operation @ Position A XO, Switch Operation @ Position B OO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.