Non-Illum Selector Switch, Keyed, Left Key (Discontinued)
- Mfr # C22-WS-MS1-K11
- Zoro # G6113371
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C22-WS-MS1-K11
Zoro #
G6113371
UPC #
-
Country of Origin
Germany
Dimensions
Size
22 mm
Product Height
3.63 IN
Product Width
1.17 IN
Product Length/Depth
1.17 IN
Panel Cutout Diameter
22 mm
Description
Selector Switch, 22 mm, 2 Position, Maintained/Momentary Action, 1NO/1NC Contact Form, Type of Operator Keyed, Number MS1, Color Black, Left Key Removal, Operator Head Material Polycarbonate, Basic Material Plastic, Bezel Material Polycarbonate, Bezel Color Silver, Contact Rating 1.5A @ 230V AC, 3A @ 24V DC, NEMA Contact Rating Designation AC-15, DC-13, NEMA Rating 1, 12, 13, 3, 4X, IP Rating IP65, Cam No Cam, Switch Operation @ Position A X, Switch Operation @ Position B X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.