Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non-Illum Selector Switch, Knob, Al, 4A

  • Mfr # M22M-WRK-K10

  • Zoro # G6150067


product price: $39.32
/ea

Key Features

Size
22 mm
Basic Material
Metal
Type of Operator
Knob with 40 Degrees Rotation
Action
Maintained/Maintained
Contact Form
1NO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22M-WRK-K10
Zoro #
G6150067
UPC #
786685899299
Country of Origin
Germany

Dimensions

Size
22 mm
Product Length/Depth
7 in
Product Height
1.5 in
Product Width
5 in
Manufacturer Warranty Length
1 yr
Overall Width
5 in
Panel Cutout Diameter
22 mm
Overall Height
1.5 in
Overall Depth
7 in

Details

Item
Selector Switch
Basic Material
Metal
Type of Operator
Knob with 40 Degrees Rotation
Action
Maintained/Maintained
Contact Form
1NO
Cam
No Cam Required
Operator Head Material
Metal
Color
Black
NEMA Rating
1, 13, 2, 3, 4, 4X
Position
2
Bezel Material
Metal
Bezel Color
Chrome
Key Removal
No Key
Switch Operation @ Position D
No Fourth Position
Contact Rating
3A @ 24 DC, 6A @ 230V AC
NEMA Contact Rating Designation
A600
Switch Operation @ Position C
No Third Position
IP Rating
IP67, IP69K
Switch Operation @ Position A
X
Standards
BV, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed
Includes
Advanced Technology and Sealing Provides Industry Leading IP66 Water Resistant Technology, 100,000 Mechanical Operations Rated Life
Switch Operation @ Position B
X
DC Contact Rating
3 A @ 24 V
AC Contact Rating
6 A @ 230 V
Series
M22
Certifications
VDE
Contact configuration
1 NO
Number Of Positions
2
Illumination
Non-illuminated
Operating mode
Maintained
Bezel
Metal
Enclosure
NEMA 13
Environmental rating
IP67, IP69K (IP66 key-release)
Product Name
Eaton M22 modular pushbutton
Number of Positions
2
Switch Function @ 4th Position
No Fourth Position
Operator Head Type
Short-Handled Knob
Operator Head Color
Black
Switch Function @ 1st Position
On
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Switch Function @ 3rd Position
No Third Position
Operator Illumination
Non-Illuminated
Contact Block Material
Plastic
Switch Function @ 2nd Position
On
Hazardous Location Specification
Not Rated

Description

Selector Switch, 22 mm, 2 Position, Maintained/Maintained Action, 1NO Contact Form, Type of Operator Knob with 40 Degrees Rotation, Color Black, No Key Key Removal, Operator Head Material Metal, Basic Material Metal, Bezel Material Metal, Bezel Color Chrome, Contact Rating 3A @ 24 DC, 6A @ 230V AC, NEMA Contact Rating Designation AC-15, DC-13, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP67, IP69K, Cam No Cam Required, Switch Operation @ Position A X, Switch Operation @ Position B X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.