Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non-Illum Selector Switch, Knob, Blk, 22mm

  • Mfr # C22-WRK3-K20

  • Zoro # G6107306


product price: $40.99
/ea

Key Features

Size
22 mm
Basic Material
Plastic
Type of Operator
Knob with 40 Degrees Rotation
Contact Form
2NO
Action
Maintained/Maintained/Maintained
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C22-WRK3-K20
Zoro #
G6107306
UPC #
015081294835
Country of Origin
Germany

Dimensions

Size
22 mm
Product Width
1.17 in
Product Height
2.83 in
Product Length/Depth
1.17 in
Overall Width
1.17 in
Overall Height
2.83 in
Panel Cutout Diameter
22 mm
Manufacturer Warranty Length
1 yr
Overall Depth
1.17 in

Details

Item
Selector Switch
Basic Material
Plastic
Type of Operator
Knob with 40 Degrees Rotation
Contact Form
2NO
Action
Maintained/Maintained/Maintained
Cam
No Cam Required
Operator Head Material
Polycarbonate
Color
Black
NEMA Rating
1, 12, 13, 3, 4X
Position
3
Bezel Material
Silver
Key Removal
No Key
Bezel Color
Silver
Contact Rating
1.5A @ 230V AC, 3A @ 24V DC
Switch Operation @ Position B
OO
Switch Operation @ Position C
OX
Includes
Assembled Pushbutton
NEMA Contact Rating Designation
A600
IP Rating
IP65
Standards
CSA, EN 60947, IEC 60947, UL Listed
Switch Operation @ Position A
XO
Switch Operation @ Position D
No Fourth Position
DC Contact Rating
3 A @ 24 V
Series
C22
AC Contact Rating
1.5 A @ 230 V
Compliances
DIN VDE 0600
Actuator function
Maintained, 60° V position
Bezel
Silver
Contact configuration
2 NO
Type
Selector Switch
Actuator
Knob
Number Of Positions
3
Certifications
EN 60947
Illumination
Non-illuminated
Button color
Black, white
Product Name
Eaton C22 compact pushbutton
Contact Block Material
Plastic
Operator Illumination
Non-Illuminated
Operator Head Type
Short-Handled Knob
Switch Function @ 2nd Position
Off
Switch Function @ 1st Position
On
Switch Function @ 3rd Position
On
Operator Head Color
Black
Switch Function @ 4th Position
No Fourth Position
Number of Positions
3
NEMA Enclosure Rating
1, 12, 13, 3, 4X
Hazardous Location Specification
Not Rated

Description

Selector Switch, 22 mm, 3 Position, Maintained/Maintained/Maintained Action, 2NO Contact Form, Type of Operator Knob with 40 Degrees Rotation, Color Black, No Key Key Removal, Operator Head Material Polycarbonate, Basic Material Plastic, Bezel Material Silver, Bezel Color Silver, Contact Rating 1.5A @ 230V AC, 3A @ 24V DC, NEMA Contact Rating Designation AC-15, DC-13, NEMA Rating 1, 12, 13, 3, 4X, IP Rating IP65, Cam No Cam Required, Switch Operation @ Position A XO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.