Zoro Homepage

Non-Illum Selector Swtch, 22mm, 3 Pos, Knob

  • Mfr # M22M-WRK3-1

  • Zoro # G6076497


product price: $23.59
/ea

Key Features

Size
22 mm
Basic Material
Metal
Type of Operator
Knob
Action
Maintained/Maintained/Maintained
Cam
No Cam Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22M-WRK3-1
Zoro #
G6076497
UPC #
786685899350
Country of Origin
Germany

Dimensions

Size
22 mm
Product Width
2 in
Product Length/Depth
3 in
Product Height
2 in
Overall Width
1 in
Panel Cutout Diameter
22 mm
Overall Height
1 in
Overall Depth
2.78 in

Description

Short-Handled Selector Switch, 22 mm, 3 Position, Maintained/Maintained/Maintained Action, Knob Type of Operator, Operator Color Black, Key Removal No Key, Operator Head Material Metal, Bezel Material Die Cast Aluminum, Bezel Color Chrome, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP66, IP67, IP69K, Cam No Cam Needed, Standards VDE, Key Number No Key, Includes Advanced Technology and Sealing Provides Industry Leading IP66 Water Resistant Technology, 100,000 Mechanical Operations Rated Life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.