Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non-Illum Selector Swtch, 30mm, 2 Pos, Levr

  • Mfr # 10250T3071

  • Zoro # G5228456


product price: $152.24
/ea
Free Shipping & Returns

Key Features

Size
30 mm
Basic Material
Metal
Type of Operator
Lever
Action
Maintained/Momentary
Cam
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250T3071
Zoro #
G5228456
UPC #
786680122989
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Product Width
1.9 in
Product Length/Depth
2.3 in
Product Height
1.9 in
Overall Height
1.9 in
Manufacturer Warranty Length
1 yr
Overall Width
1.9 in
Overall Depth
2.3 in
Panel Cutout Diameter
30 mm

Details

Item
Long-Handled Selector Switch
Basic Material
Metal
Type of Operator
Lever
Action
Maintained/Momentary
Cam
1
Operator Head Material
Metal
Operator Color
Black
Color
Black
NEMA Rating
12, 13, 3, 3R, 4, 4X
Bezel Material
Anodized Aluminum
Position
2
Key Removal
No Key
Bezel Color
Chrome
Switch Operation @ Position C
No Third Position
Switch Operation @ Position B
O
IP Rating
IP65
Key Number
No Key
Switch Operation @ Position A
X
Switch Operation @ Position D
No Fourth Position
Standards
CSA, UL Listed
Series
10250T
Certifications
CSA Certified
Type
30.5 mm, Heavy-Duty
Actuator color
Black
Actuator
Lever
Rating
NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13
Cam code
Cam 1
Illumination
Non-illuminated
Throw type
60°
Number Of Positions
2
Compliances
CE Marked
Product Name
Eaton 10250T pushbutton
Switch Function @ 4th Position
No Fourth Position
Operator Illumination
Non-Illuminated
Hazardous Location Specification
Not Rated
Switch Function @ 1st Position
On
Operator Head Color
Black
Number of Positions
2
Switch Function @ 3rd Position
No Third Position
Operator Head Type
Long-Handled Knob
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Switch Function @ 2nd Position
Off

Description

Long-Handled Selector Switch, 30 mm, 2 Position, Maintained/Momentary Action, Lever Type of Operator, Operator Color Black, Key Removal No Key, Operator Head Material Metal, Bezel Material Anodized Aluminum, Bezel Color Chrome, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Cam 1, Standards CSA, UL Listed, Key Number No Key

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.