Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non-Illum Selector Swtch, 30mm, 2 Pos, Levr

  • Mfr # HT8JDH3A

  • Zoro # G4043453


product price: $44.39
/ea

Key Features

Size
30 mm
Basic Material
Metal
Type of Operator
Lever
Action
Maintained/Maintained
Operator Head Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8JDH3A
Zoro #
G4043453
UPC #
782113682907
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Product Width
2.1 in
Product Height
3.2 in
Product Length/Depth
2.4 in
Manufacturer Warranty Length
1 yr
Overall Width
2.1 in
Overall Depth
2.4 in
Panel Cutout Diameter
30 mm
Overall Height
3.2 in

Details

Item
Long-Handled Selector Switch
Basic Material
Metal
Type of Operator
Lever
Action
Maintained/Maintained
Operator Head Material
Metal
Cam
3A
Operator Color
Black
Color
Black
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
Position
2
Bezel Material
Chrome
Key Removal
No Key
Bezel Color
Chrome
Switch Operation @ Position A
X
Switch Operation @ Position C
No Third Position
IP Rating
IP65
Key Number
No Key
Switch Operation @ Position B
X
Standards
CSA, UL Listed
Switch Operation @ Position D
No Fourth Position
Series
HT800
Illumination
Non-illuminated
Enclosure
NEMA 3
Type
30.5 mm, Watertight/Oiltight-HT800
Number Of Positions
2
Actuator color
Black
Cam code
Cam 3A
Bezel
Chrome
Operating mode
Maintained, maintained
Actuator
Lever
Certifications
UL Listed
Product Name
Eaton HT800 pushbutton
Operator Head Color
Black
Hazardous Location Specification
Not Rated
Operator Head Type
Long-Handled Knob
Switch Function @ 4th Position
No Fourth Position
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Switch Function @ 1st Position
On
Switch Function @ 2nd Position
On
Number of Positions
2
Switch Function @ 3rd Position
No Third Position
Operator Illumination
Non-Illuminated

Description

Long-Handled Selector Switch, 30 mm, 2 Position, Maintained/Maintained Action, Lever Type of Operator, Operator Color Black, Key Removal No Key, Operator Head Material Metal, Bezel Material Chrome, Bezel Color Chrome, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP65, Cam 3A, Standards CSA, UL Listed, Key Number No Key

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.