Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non-Illum Selector Swtch, 30mm, 2 Pos, Levr

  • Mfr # HT8JLH3A

  • Zoro # G4038745


product price: $64.69
/ea

Key Features

Size
30 mm
Basic Material
Metal
Type of Operator
Lever
Action
Momentary/Maintained
Cam
3A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8JLH3A
Zoro #
G4038745
UPC #
782113682914
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Product Length/Depth
5.53 in
Product Height
1.4 in
Product Width
2 in
Manufacturer Warranty Length
1 yr
Overall Height
1.4 in
Overall Width
2 in
Overall Depth
5.53 in
Panel Cutout Diameter
30 mm

Details

Item
Long-Handled Selector Switch
Basic Material
Metal
Type of Operator
Lever
Action
Momentary/Maintained
Cam
3A
Operator Head Material
Metal
Operator Color
Black
Color
Black
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
Bezel Material
Chrome
Position
2
Bezel Color
Chrome
Key Removal
No Key
Switch Operation @ Position A
X
Switch Operation @ Position B
X
IP Rating
IP65
Switch Operation @ Position D
No Fourth Position
Switch Operation @ Position C
No Third Position
Standards
CSA, UL Listed
Key Number
No Key
Series
HT800
Enclosure
NEMA 4X
Type
30.5 mm, Watertight/Oiltight-HT800
Illumination
Non-illuminated
Number Of Positions
2
Certifications
CSA Certified
Operating mode
Momentary, maintained
Actuator color
Black
Actuator
Lever
Bezel
Chrome
Product Name
Eaton HT800 pushbutton
Operator Head Color
Black
Switch Function @ 4th Position
No Fourth Position
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Hazardous Location Specification
Not Rated
Operator Illumination
Non-Illuminated
Operator Head Type
Long-Handled Knob
Switch Function @ 3rd Position
No Third Position
Switch Function @ 1st Position
On
Number of Positions
2
Switch Function @ 2nd Position
On

Description

Long-Handled Selector Switch, 30 mm, 2 Position, Momentary/Maintained Action, Lever Type of Operator, Operator Color Black, Key Removal No Key, Operator Head Material Metal, Bezel Material Chrome, Bezel Color Chrome, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP65, Cam 3A, Standards CSA, UL Listed, Key Number No Key

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.