Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non-Illum Selector Swtch, 30mm, 3 Pos, Knob

  • Mfr # 10250T1332

  • Zoro # G5228316


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Size
30 mm
Basic Material
Metal
Type of Operator
Knob
Action
Momentary/Maintained/Maintained
Cam
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250T1332
Zoro #
G5228316
UPC #
786680121975
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Product Height
2.1 in
Product Length/Depth
1.8 in
Product Width
1.8 in
Overall Depth
1.8 in
Overall Height
2.1 in
Manufacturer Warranty Length
1 yr
Panel Cutout Diameter
30 mm
Overall Width
1.8 in

Details

Item
Short-Handled Selector Switch
Basic Material
Metal
Type of Operator
Knob
Action
Momentary/Maintained/Maintained
Cam
2
Operator Head Material
Metal
Operator Color
Black
Color
Black
NEMA Rating
12, 13, 3, 3R, 4, 4X
Bezel Material
Anodized Aluminum
Position
3
Key Removal
No Key
Bezel Color
Chrome
Switch Operation @ Position D
No Fourth Position
Key Number
No Key
Switch Operation @ Position A
X
Switch Operation @ Position C
No Third Position
IP Rating
IP65
Standards
CSA, UL Listed
Switch Operation @ Position B
X
Series
10250T
Throw type
60°
Cam code
Cam 2
Type
30.5 mm, Heavy-Duty
Actuator
Knob
Certifications
UL Listed
Compliances
CE Marked
Rating
NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13
Actuator color
Black
Number Of Positions
3
Illumination
Non-illuminated
Product Name
Eaton 10250T pushbutton
Hazardous Location Specification
Not Rated
Switch Function @ 3rd Position
On
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Operator Head Color
Black
Switch Function @ 2nd Position
On
Operator Illumination
Non-Illuminated
Number of Positions
3
Switch Function @ 4th Position
No Fourth Position
Operator Head Type
Short-Handled Knob
Switch Function @ 1st Position
On

Description

Short-Handled Selector Switch, 30 mm, 3 Position, Momentary/Maintained/Maintained Action, Knob Type of Operator, Operator Color Black, Key Removal No Key, Operator Head Material Metal, Bezel Material Anodized Aluminum, Bezel Color Chrome, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Cam 2, Standards CSA, UL Listed, Key Number No Key

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.