Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non-Illum Selector Swtch, 30mm, 3 Pos, Knob

  • Mfr # HT8JRH1D

  • Zoro # G4007543


product price: $64.69
/ea

Key Features

Size
30 mm
Basic Material
Metal
Type of Operator
Knob
Action
Momentary/Maintained/Maintained
Operator Head Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8JRH1D
Zoro #
G4007543
UPC #
782113682945
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Product Width
2 in
Product Height
1.4 in
Product Length/Depth
5.53 in
Overall Depth
5.53 in
Panel Cutout Diameter
30 mm
Overall Width
2 in
Overall Height
1.4 in
Manufacturer Warranty Length
1 yr

Details

Item
Short-Handled Selector Switch
Basic Material
Metal
Type of Operator
Knob
Action
Momentary/Maintained/Maintained
Operator Head Material
Metal
Cam
1D
Operator Color
Black
Color
Black
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
Position
3
Bezel Material
Chrome
Key Removal
No Key
Bezel Color
Chrome
Switch Operation @ Position D
No Fourth Position
Switch Operation @ Position A
X
Key Number
No Key
Standards
CSA, UL Listed
IP Rating
IP65
Switch Operation @ Position B
X
Switch Operation @ Position C
X
Series
HT800
Type
30.5 mm, Watertight/Oiltight-HT800
Certifications
UL Listed
Number Of Positions
3
Enclosure
NEMA 12
Actuator
Knob
Actuator color
Black
Illumination
Non-illuminated
Bezel
Chrome
Operating mode
Momentary, maintained, maintained
Product Name
Eaton HT800 pushbutton
Switch Function @ 3rd Position
On
Switch Function @ 1st Position
On
Number of Positions
3
Operator Head Type
Short-Handled Knob
Operator Head Color
Black
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Switch Function @ 2nd Position
On
Switch Function @ 4th Position
No Fourth Position
Operator Illumination
Non-Illuminated
Hazardous Location Specification
Not Rated

Description

Short-Handled Selector Switch, 30 mm, 3 Position, Momentary/Maintained/Maintained Action, Knob Type of Operator, Operator Color Black, Key Removal No Key, Operator Head Material Metal, Bezel Material Chrome, Bezel Color Chrome, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP65, Cam 1D, Standards CSA, UL Listed, Key Number No Key

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.