Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non-Illum Selector Swtch, 30mm, 3 Pos, Levr

  • Mfr # 10250T3052

  • Zoro # G5228352


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Size
30 mm
Basic Material
Metal
Type of Operator
Lever
Action
Maintained/Maintained/Momentary
Cam
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250T3052
Zoro #
G5228352
UPC #
786680122958
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Product Height
2 in
Product Length/Depth
2 in
Product Width
2 in
Overall Width
2 in
Overall Height
2 in
Manufacturer Warranty Length
1 yr
Panel Cutout Diameter
30 mm
Overall Depth
2 in

Details

Item
Long-Handled Selector Switch
Basic Material
Metal
Type of Operator
Lever
Action
Maintained/Maintained/Momentary
Cam
2
Operator Head Material
Metal
Operator Color
Black
Color
Black
NEMA Rating
12, 13, 3, 3R, 4, 4X
Position
3
Bezel Material
Anodized Aluminum
Key Removal
No Key
Bezel Color
Chrome
Standards
CSA, UL Listed
IP Rating
IP65
Switch Operation @ Position A
X
Switch Operation @ Position B
X
Switch Operation @ Position C
X
Key Number
No Key
Switch Operation @ Position D
No Fourth Position
Series
10250T
Number Of Positions
3
Actuator
Lever
Compliances
CE Marked
Rating
NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13
Type
30.5 mm, Heavy-Duty
Actuator color
Black
Throw type
60°
Illumination
Non-illuminated
Certifications
CSA Certified
Cam code
Cam 2
Product Name
Eaton 10250T pushbutton
Operator Head Color
Black
Switch Function @ 4th Position
No Fourth Position
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Number of Positions
3
Hazardous Location Specification
Not Rated
Switch Function @ 2nd Position
On
Switch Function @ 3rd Position
On
Operator Illumination
Non-Illuminated
Operator Head Type
Long-Handled Knob
Switch Function @ 1st Position
On

Description

Long-Handled Selector Switch, 30 mm, 3 Position, Maintained/Maintained/Momentary Action, Lever Type of Operator, Operator Color Black, Key Removal No Key, Operator Head Material Metal, Bezel Material Anodized Aluminum, Bezel Color Chrome, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Cam 2, Standards CSA, UL Listed, Key Number No Key

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.